4280890 - NI40U-CP40-FDZ30X2-B1131 Uprox Sensor

TUR

  • $372.22 (Each)
  • $372.22 (Each)

In-Stock: 5 available at other locations ( find a store with stock)
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
4280890
Manufacturer's Part Number
Description
NI40U-CP40-FDZ30X2-B1131 Uprox Sensor
Inductive Proximity Sensor, Rectangular, NPT Connection, 60 HZ Frequency Rating, IP67 Ip Rating, Plastic Material, 3 Ma Maximum Current Load, 1.575 In;40 MM Maximum Detecting Distance, +158°F;+70°C Maximum Operating Temperature, -13°F;-25°C Minimum Operating Temperature, 114 MM;4.888 In Overall Length, NC;No Pole Throw Configuration, Inductive Sensing Method, 10 to 300 V DC;20 to 250 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
-
UPC/EAN/GTIN
98971299859
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$372.22 (Each)
Stock Availability
Baton Rouge
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
4280890 - Small Image
 
4280890 - Large Image
Specifications Sheets
 
 
4280890 - Specification Sheet
 
4280890 - Specification Sheet
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
Plastic
Voltage Rating
20 to 250 V ac;10 to 300 V dc
Dimensions and Weight
Overall Length
4.888 in;114 mm
Descriptions
Description
NI40U-CP40-FDZ30X2-B1131 UPROX SENSOR
Long Description
Inductive Proximity Sensor, Rectangular, NPT Connection, 60 Hz Frequency Rating, IP67 IP Rating, Plastic Material, 3 mA Maximum Current Load, 1.575 in;40 mm Maximum Detecting Distance, +158°F;+70°C Maximum Operating Temperature, -13°F;-25°C Minimum Operating Temperature, 114 mm;4.888 in Overall Length, NC;NO Pole Throw Configuration, Inductive Sensing Method, 10 to 300 V dc;20 to 250 V ac Voltage Rating
Product Type
Proximity Sensor
Short Description
Inductive Proximity Sensor, Plastic, 4.888 in (L), 1 CT
Additional Information
Body Shape
Rectangular
Connection Type
NPT
Ip Rating
IP67
Maximum Current Load
3 mA
Maximum Detecting Distance
1.575 in;40 mm
Maximum Operating Temperature
+70°C;+158°F
Minimum Operating Temperature
-25°C;-13°F
Package Quantity
1 ct
Pole Throw Configuration
NO;NC
Sensing Method
Inductive
Manufacturer Information
Brand
TURCK
Manufacturers Part Number
4280890
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight per each
0.49
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
2 View Store

A-L

Location Stock Available
Lufkin
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat