8730 - 2-1/2", 30D Emt Elb

Southwire Rough Electrical Com

  • $53.93 (Each)
  • $53.93 (Each)

  • $5,392.72 (Per 100)

In-Stock: 31 available locally (DFW RDC, TX) ( change location)
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
8730
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
8730
Description
2-1/2", 30D Emt Elb
Emt Conduit Elbow, Steel Material; Galvanized Finish; Ul 797, Csa Approval; Ansi C80.3, WW-C-563 Applicable Standard; 1 Per Case Standard Package; 2-1/2 Inch Trade Size; Plain End Type; 30 Degree Bend Angle; 10.5 Inch Bend Radius
Slang Terms

Suggest a New Term
Categories
Emt Pulling Elbows - Emt To Emt Pulling Elbows Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
751338839069 / 00751338839069
Weight per unit
3.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.93 (Each)
Carton
$53.93 (Each)
Stock Availability
DFW RDC
31 (Check another store)
All Stores
301
Resources
Images
 
 
8730 - Large Image
Attachments
 
 
8730 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Commodity Description
Emt To Emt Pulling Elbows
Description
2-1/2",30D EMT ELB
Extra Long Description
STEEL MATERIAL; GALVANIZED FINISH; UL 797, CSA APPROVAL; ANSI C80.3, WW-C-563 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; PLAIN END TYPE; 30 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS
Long Description
EMT CONDUIT ELBOW, STEEL MATERIAL; GALVANIZED FINISH; UL 797, CSA APPROVAL; ANSI C80.3, WW-C-563 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; PLAIN END TYPE; 30 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS
Product Type
Emt Conduit Elbow
Additional Information
Applicable Standard
ANSI C80.3, WW-C-563
Bend Angle
30 Degree
Bend Radius
10.5 INCH
End Type
Plain
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
8730
GTIN
00751338839069
UPC
751338839069
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
1 PER CASE
Weight per each
3.78
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 8730.
Jump To:

Similar Items

Similar items are close alternatives to 8730, though they may not be 100% alike.

Cross Referenced

These items are similar to 8730 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ELE-25030 Madison Electric 00784297003868
8730 Topaz 00751338839069

* All prices subject to change.

Begin Live Chat