643S - 1" Emt SS Coupling

Southwire Rough Electrical Com

  • $1.00 (Each)
  • $1.00 (Each)

  • $10.02 (Per 10)

  • $100.20 (Per 100)

In-Stock: 900 available locally (Nashville RDC, TN) ( change location)
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
643S
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
643S
Description
1" Emt SS Coupling
Emt Conduit Set Screw Coupling, Set Screw Type; Zinc Plated Steel Material; 2.5 Inch; Emt/Rigid Conduit Used On; Ul (Canada and Us), Ul 514B Approval; 1.31 Inch Diameter; 100 Per Case Standard Package; 1 Inch Trade Size; Concrete Tight
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338232204 / 00751338232204
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.00 (Each)
Carton
$1.00 (Each)
Standard Packaging
$10.02 (Per 10)
Stock Availability
Nashville RDC
900 (Check another store)
All Stores
4,299
Resources
Attachments
 
 
643S - Specification Sheet
Images
 
 
643S - Large Image
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
ZINC PLATED STEEL
Dimensions and Weight
Diameter
1.31 INCH
Length
2.5 INCH
Descriptions
Additional Information
Applicable Standard Federal Specification, W-F-408E, NEMA FB-1
Commodity Description
Steel Set Screw Emt Couplings
Description
1" EMT SS COUPLING
Extra Long Description
SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 2.5 INCH; RIGID/EMT CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 1.31 INCH DIAMETER; 100 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; CONCRETE TIGHT; NUMBER OF SCREWS 2; APPLICABLE STANDARD FEDERAL SPECIFICATION W-F-406E/406D
Features
The Topaz line of EMT couplings feature set screw type assembly and provide secure, concrete tight protection when taped to connect ends of thin wall EMT conduit together. Featuring built to last steel construction with zinc plating; available sizes from 1/2 to 4; 2 1/2 to 4, suitable for use with both EMT and rigid conduit. Easy to secure diverse screw head ensures solid connection with a slotted head screwdriver. Most sizes UL listed and NEMA FB-1 compliant.
Long Description
EMT CONDUIT SET SCREW COUPLING, SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 2.5 INCH; EMT/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 514B APPROVAL; 1.31 INCH DIAMETER; 100 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; CONCRETE TIGHT
Product Type
Emt Conduit Set Screw Coupling
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
643S
GTIN
00751338232204
UPC
751338232204
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
SET SCREW
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
100 PER CASE
Weight per each
0.14
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 514B
Used On
EMT/Rigid Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,299

Location search:

Greater Nashville RDC Area

Location Stock Available
Hendersonville
50 View Store
Nashville RDC
900 View Store

A-L

Location Stock Available
Greenville - SC
100 View Store
These alternate items can be purchased instead of 643S.
Jump To:

Similar Items

Similar items are close alternatives to 643S, though they may not be 100% alike.

Cross Referenced

These items are similar to 643S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SK-100 AFC Cable Systems 00077680146151
SS62US American Fittings 00662364191048
TWC-100-S Appleton Electric n/a
242 Bridgeport Fittings 00781747002426
462 Eaton Crouse-Hinds 00784564104625
62810B Halex 00051411628109
MES-762 Madison Electric 00784297200229
5100-S Neer n/a
OF7713 Orbit Industries 00835243051515
5100S O-Z Gedney 00687855851119
312ST Producto Electric Corp. 00785244131221
2024 Raco 00050169020241
S1115 Sepco n/a
SK100R Steel Components, Inc. n/a
TK123A Thomas & Betts 00785991024753
TK-123 Thomas & Betts n/a
TK-123-A Thomas & Betts Conduit n/a
643S Topaz 00751338232204

* All prices subject to change.

Begin Live Chat