62 - 3/4", 90D RGD Elb

Southwire Rough Electrical Com

  • $12.18 (Each)
  • $12.18 (Each)

  • $608.95 (Per 50)

  • $1,217.90 (Per 100)

In-Stock: 2 available locally (Bridgeport, TX) ( change location)
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
62
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
62
Description
3/4", 90D RGD Elb
Rigid Conduit Elbow, Steel Material; Galvanized Finish; Ul (Canada and Us) Approval; Ansi C80.1 Applicable Standard; 50 Per Case Standard Package; 3/4 Inch Trade Size; Threaded End Type; 90 Degree Bend Angle; 4.5 Inch Bend Radius
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
751338310407 / 00751338310407
Weight per unit
1.066 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.18 (Each)
Carton
$12.18 (Each)
Standard Packaging
$608.95 (Per 50)
Stock Availability
Bridgeport
2 (Check another store)
DFW RDC
476
All Stores
4,055
Resources
Attachments
 
 
62 - Specification Sheet
Images
 
 
62 - Large Image
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
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Commodity Description
Rigid Conduit Fittings - Steel
Description
3/4",90D RGD ELB
Extra Long Description
GALVANIZED STEEL MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 6/E223147 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 50 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 4.5 INCH BEND RADIUS; APPLICATION SECURE CONNECTION TO RIGID CONDUIT, BEND ENABLES DIRECTIONAL CHANGES IN CONDUIT
Features
Topazs Rigid 90 elbow is precision manufactured to deliver optimum safety and performance. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are defect free to ensure a secure connection to Rigid conduit and to preserve longevity. Available in sizes from 1/2 to 6; UL listed, HDG, meets Federal specification WW-C-563.
Long Description
RIGID CONDUIT ELBOW, STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US) APPROVAL; ANSI C80.1 APPLICABLE STANDARD; 50 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; 90 DEGREE BEND ANGLE; 4.5 INCH BEND RADIUS
Product Type
Rigid Conduit Elbow
Additional Information
Applicable Standard
ANSI C80.1
Bend Angle
90 Degree
Bend Radius
4.5 INCH
End Type
THREADED
Manufacturer Information
Brand
Southwire Rough Electrical Com
GTIN
00751338310407
UPC
751338310407
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
50 PER CASE
Weight per each
1.066
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 62.
Jump To:

Similar Items

Similar items are close alternatives to 62, though they may not be 100% alike.

Cross Referenced

These items are similar to 62 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
64107B Halex 00051411641078
ELR-7590 Madison Electric 00784297620232
62 Topaz 00751338310407

* All prices subject to change.

Begin Live Chat