57 - 2-1/2" RGD CPLG

Southwire Rough Electrical Com

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 100)

In-Stock: 24 available locally (Bartlesville, OK) ( change location)
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
57
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
57
Description
2-1/2" RGD CPLG
Rigid Conduit Coupling, Steel Material; Zinc Plated Finish; 3.125 Inch; Ul (Canada and Us), Ul 6 Approval; Ansi C80.1, Federal Specification WW-C-563 Applicable Standard; 12 Per Case Standard Package; 2-1/2 Inch-8 Tpi Trade Size; Threaded End Type
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338101906 / 00751338101906
Weight per unit
1.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Bartlesville
24 (Check another store)
Tulsa
24
All Stores
691
Resources
Images
 
 
57 - Large Image
Attachments
 
 
57 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3.125 Inch
Descriptions
Additional Information
APPLICATION INDOOR/OUTDOOR
Commodity Description
Rigid Conduit Fittings - Steel
Description
2-1/2" RGD CPLG
Extra Long Description
STEEL MATERIAL; ZINC PLATED FINISH; 3.125 INCH; UL (CANADA AND US), UL 6A/E223147 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 12 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; FEMALE THREADED END TYPE; THREADS PER INCH 8; APPLICATION INDOOR/OUTDOOR, THREADED RIGID OR IMC CONDUIT
Features
Topazs Rigid Couplings feature a tubular threaded type assembly and ensure proper alignment and a secure connection when joining two ends of threaded Rigid conduit. Other applications include bonding threaded conduits to electrical junction boxes or enclosures when used in conjunction with chase nipples and connectors. Constructed of strong galvanized steel for low conductivity and high corrosion resistance. Available in 1/2 to 6 sizes with NPSM threads. UL listed; Meets Federal specification WW-C-563.
Long Description
RIGID CONDUIT COUPLING, STEEL MATERIAL; ZINC PLATED FINISH; 3.125 INCH; UL (CANADA AND US), UL 6 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 12 PER CASE STANDARD PACKAGE; 2-1/2 INCH-8 TPI TRADE SIZE; THREADED END TYPE
Product Type
Rigid Conduit Coupling
Additional Information
Applicable Standard
ANSI C80.1, Federal Specification WW-C-563
End Type
THREADED
Manufacturer Information
Brand
Southwire Rough Electrical Com
GTIN
00751338101906
UPC
751338101906
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Trade Size
Trade Size
2-1/2 Inch-8 TPI
Packaging
Standard Package
12 PER CASE
Weight per each
1.79
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 57.
Jump To:

Similar Items

Similar items are close alternatives to 57, though they may not be 100% alike.

Cross Referenced

These items are similar to 57 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
64025 Halex 00051411640255
RC-250 Madison Electric 00784297621444
P125 Producto Electric Corp. 00705591600850
57 Topaz 00751338101906

* All prices subject to change.

Begin Live Chat