P47 - Pair Standard Screw-On Type Trippers For 1100, 700

Nsi

  • $10.79 (Each)
  • $10.79 (Each)

In-Stock: 1 available locally (Monroe, LA) ( change location)
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
P47
Manufacturer
Nsi
Manufacturer's Part Number
P47
Description
Pair Standard Screw-On Type Trippers For 1100, 700
Tripper, Screw Mount, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Time Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
32151705 - Programmable Logic Controller Module
UPC/EAN/GTIN
786261950017 / 7862619500172 / 00786261950017
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.79 (Each)
Stock Availability
Monroe
1 (Check another store)
West Monroe
73
All Stores
275
Resources
Images
 
 
P47 - Small Image
 
P47 - Large Image
 
P47 - Large Image
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
PAIR STANDARD SCREW-ON TYPE TRIPPERS FOR 1100, 700
Extra Long Description
TORK P47 One Pair On/Off Trippers 2
Features
Trippers On/Off Pair for 24 Hour Dial.
Long Description
Tripper, Screw Mount, 0.01 lb
Product Type
Tripper
Short Description
On/Off Pair Trippers for 24 Hour Dial
Special Features
Standard Screw-On Type Trippers for 1100, 7000, 1800 Series Time Clocks
Additional Information
Accessory Type
Tripper
For Use With
Time Switch;24 Hour Dial
Made In USA
yes
Mounting Type
Screw Mount
Timing Range
24 Hour
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
P47
GTIN
00786261950017
UPC
786261950017
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Trippers
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Replacement Trippers
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of P47.
Jump To:

Similar Items

Similar items are close alternatives to P47, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat