EW101B - Multivolt 7 Day Supercap Indoor/Outdoor 1 CH. 40a

Nsi

  • $245.32 (Each)
  • $245.32 (Each)

In-Stock: 1 available locally (Ft. Worth, TX) ( change location)
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
EW101B
Manufacturer
Nsi
Manufacturer's Part Number
EW101B
Description
Multivolt 7 Day Supercap Indoor/Outdoor 1 CH. 40a
Supercap, 7 Day Time Setting Mode, SPST Contact Form, 7 Day Time Setting, 120 to 277 V Ac, 40 A (No) @ 120 to 277 V Ac (General Purpose);30 A (No) @ 120 V Ac;20 A (No) @ 208 to 277 V Ac (Ballast);15 A (No) @ 120 V Ac (Tungsten);30 A @ 28 V DC (Resistive);40 A (No) @ 120 to 277 V Ac (Inductive), 20 On/Off Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 X 3.062 X 8.312 In Size, 2 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
1PH Manual Starters
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261824318 / 7862618243186 / 00786261824318
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$245.32 (Each)
Stock Availability
Ft. Worth
1 (Check another store)
DFW RDC
0
All Stores
6
Resources
Images
 
 
EW101B - Small Image
 
EW101B - Large Image
 
EW101B - Large Image
 
EW101B - Large Image
 
EW101B - Large Image
 
EW101B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive)
Phase
Single Phase
Poles
1
Voltage Rating
120 to 277 V ac
Material, Color, and Finish
Enclosure Material
Plastic
Dimensions and Weight
Size
5.062 x 3.062 x 8.312 in
Descriptions
Description
MULTIVOLT 7 DAY SUPERCAP INDOOR/OUTDOOR 1 CH. 40A
Extra Long Description
TORK EW101B 7 Day Digital Timer One
Features
7 Day Digital Timer One Channel 40A 120-277V SPST Indoor/Outdoor Plastic Enclosure.
Long Description
Supercap, 7 day Time Setting Mode, SPST Contact Form, 7 day Time Setting, 120 to 277 V ac, 40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive), 20 ON/OFF Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 x 3.062 x 8.312 in Size, 2 lb
Product Type
Supercap
Short Description
7 Day Digital 1CH 40A 120-277V SPST
Special Features
20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation
Additional Information
Action
SPST
Base
Screw
Connection Type
Screw
Contact Form
SPST
Contact Rating
120-277 VAC
Made In USA
yes
Maximum ON/OFF Cycles
20
Maximum Operating Temperature
+149 °F
Maximum Time Setting
7 day
Minimum Operating Temperature
-40 °F
Standards Met
UL (Canada and US)
Time Setting Mode
7 day
Timing Range
7 DAY
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
EW101B
GTIN
00786261824318
UPC
786261824318
Taxonomies, Classifications, and Categories
Category Description
1PH MANUAL STARTERS
Type
7 Day Time Switch - 1 Or 2 Channel
Packaging
Weight
2 lb
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Outdoor Signs Display;Lighting Security;System Heating and Air Conditioning
Enclosure
NEMA 3R Plastic Indoor-Outdoor
Environmental Conditions
-40 to + 149 F
Frequency Rating
50-60 Hz
Mounting
Screw Mount
Operating Temperature
-40 to + 149 F
Standard
UL917
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater DFW RDC Area

Location Stock Available
Dallas
1 View Store
Ft. Worth
1 View Store

Distribution Centers

Location Stock Available
Longview
2 View Store
Nacogdoches
1 View Store

A-L

Location Stock Available
Huntsville
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of EW101B.
Jump To:

Similar Items

Similar items are close alternatives to EW101B, though they may not be 100% alike.

Cross Referenced

These items are similar to EW101B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
80480 Morris 00601986804806
EW101B NSi Industries 00786261824318

* All prices subject to change.

Begin Live Chat