C506H - 6 HR Twist Timer With Metal Wallplate

Nsi

  • $96.76 (Each)
  • $96.76 (Each)

In-Stock: 2 available locally (Newnan, GA) ( change location)
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
C506H
Manufacturer
Nsi
Manufacturer's Part Number
C506H
Description
6 HR Twist Timer With Metal Wallplate
Twist Timer, 6 H Time Setting Mode, SPDT Contact Form, 6 H Time Setting, 125/250/277 V Ac, 1 Pole, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121524 - Photocontrols
UPC/EAN/GTIN
786261155115 / 7862611551158 / 00786261155115
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.76 (Each)
Stock Availability
Newnan
2 (Check another store)
Atlanta
4
All Stores
26
Resources
Images
 
 
C506H - Small Image
 
C506H - Large Image
 
C506H - Large Image
 
C506H - Large Image
 
C506H - Large Image
 
C506H - Large Image
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
Metal Brushed Aluminum
Voltage Rating
125/250/277 V ac
Dimensions and Weight
Size
3 x 5 in
Descriptions
Description
6 HR TWIST TIMER WITH METAL WALLPLATE
Extra Long Description
TORK RFF60M 60 MIN TWIST TIMER WITH
Features
6 Hour Spring Wound Twist Timer 125-277V SPDT Metal Wallplate.
Long Description
Twist Timer, 6 h Time Setting Mode, SPDT Contact Form, 6 h Time Setting, 125/250/277 V ac, 1 Pole, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 x 5 in Size, 0.4 lb
Product Type
Twist Timer
Short Description
6 Hour Timer 125-277V SPDT With Metal Plate
Special Features
No Hold 60 Minute Commercial Grade in Wall Time Switch
Additional Information
Connection Type
Single Gang Wall Plate
Contact Form
SPDT
Made In USA
yes
Maximum Operating Temperature
+122 °F
Maximum Time Setting
6 h
Minimum Operating Temperature
+32 °F
Standards Met
Ul;CSA
Time Setting Mode
6 h
Manufacturer Information
Brand
Tork(R)
Manufacturers Part Number
C506H
GTIN
00786261155115
UPC
786261155115
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Ventilating Fans;Hvac;Whirlpools;Self Storage;Motors and Pumps
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C506H.
Jump To:

Similar Items

Similar items are close alternatives to C506H, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat