5024M - 208-277V, 2080-2770W, Mov, Delay Respnse Turnlock

Nsi

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5024M
Manufacturer
Nsi
Manufacturer's Part Number
5024M
Description
208-277V, 2080-2770W, Mov, Delay Respnse Turnlock
Delayed Response Utility, 208 to 277 V Ac, 2080 to 2770 W, 3.187 In Width, 2.187 In Height, Lexan Housing Material, Maroon, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Twist Lock Mount, 3 Yr Warranty, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121524 - Photocontrols
UPC/GTIN
786261610164 / 00786261610164
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5024M - Small Image
 
5024M - Large Image
 
5024M - Large Image
Attachments
 
 
5024M - Specification Sheet
Brochures
 
 
5024M - Brochure
Other Links
 
 
5024M - Other
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
208 to 277 V ac
Wattage
2080 to 2770 W
Material, Color, and Finish
Housing Material
Lexan
Color
Maroon
Dimensions and Weight
Width
3.187 in
Height
2.187 in
Size
H=2.187 - W=3.187 IN
Descriptions
Description
208-277V, 2080-2770W, MOV, DELAY RESPNSE TURNLOCK
Product Type
Delayed Response Utility
extra long description
NSI 5024M TurnLock Utility 240V .5"
Long Description
Delayed Response Utility, 208 to 277 V ac, 2080 to 2770 W, 3.187 in Width, 2.187 in Height, Lexan Housing Material, Maroon, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Twist Lock Mount, 3 yr Warranty, 0.2 lb/EA
Short Description
Delayed Response Utility, 208 to 277 VAC, 2080 to 2770 W, Lexan
Special Features
380 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Locking Prongs - 1 Light Sensor IN
Additional Information
Mounting Type
Twist Lock Mount
Sensor Type
Cadmium Coated CDS Photocell
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+140 °F
for use with
Street-Highway Lighting
Standards Met
cULus Listed
Warranty
3 yr
package quantity
1 ct
Timing Range
0-2 min
supply voltage
208-277 VAC
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
5024M
sub brand
Photocontrols
GTIN
00786261610164
UPC
786261610164
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Delayed Response Utility Grade
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40 to + 140 F
environmental conditions
-40 to 140 F
Frequency Rating
50-60 Hz
Application
Street-Highway Lighting
Mounting
TWIST LOCK
standard
cULus
Enclosure
Lexan Housing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5024M.
Jump To:

Similar Items

Similar items are close alternatives to 5024M, though they may not be 100% alike.

Turnlock Led Electronic 105-305V Ir
  • Our Part #: 5237UL
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5237-UL
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($23.73) ·
5237UL - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$23.73

Each

QTY:
Each
Add
Locking Type Thermal Photocontrol, 208-277 V, Spark Arrestor
  • Our Part #: LC4523LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LC4523LA
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($696.36) ·
LC4523LA - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$58.03

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat