LC4523LA - 277V Photo Control

Intermatic

  • $62.82 (Each)
  • $62.82 (Each)

  • $753.84 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LC4523LA
Manufacturer
Intermatic
Manufacturer's Part Number
LC4523LA
Description
277V Photo Control
Locking Type Thermal Photocontrol, 208-277 V, Spark Arrestor
Slang Terms

Categories
Lighting Photocells & Sensors - Lighting Photocells
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275022713 / 00078275022713
Weight per unit
0.258 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.82 (Each)
Standard Packaging
$753.84 (Per 12)
Resources
Images
 
 
LC4523LA - Large Image
 
LC4523LA - Large Image
Attachments
 
 
LC4523LA - Specification Sheet
Other Links
 
 
LC4523LA - Other
Features
connection
Lock Type
Material, Color, and Finish
Color
Translucent
Dimensions and Weight
Size
3 DIAMETER X 2-3/4 HEIGHT IN, 7.6 DIAMETER X 7 HEIGHT CM
Descriptions
Description
277V PHOTO CONTROL
Features
These photocontrols install on light fixtures with ANSI C136.10 NEMA receptacles commonly found on street light fixtures. Locking type design facilitates fast installation and replacement of photocontrol.
Product Type
Locking Type Thermal Photocontrol, 208-277 V, Spark Arrestor
extra long description
INT-MAT LC4523LA Locking Type Therm
Long Description
Locking Type Thermal Photocontrol, 208-277 V, Spark Arrestor
Special Features
Features: Cadmium Sulfide Photocell, Polypropylene Housing with UV Protection, 2400 Volt Open Type Spark Gap Arrester
Additional Information
supply voltage
208 - 277
Connection Type
3-Prong Plug
Manufacturer Information
Manufacturers Part Number
LC4523LA
Brand
Intermatic Inc.
GTIN
00078275022713
UPC
078275022713
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
TwistLock Photocell
Packaging
Weight per each
0.258
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-20 to +104 DEG F, -29 to +40 DEG C
Frequency Rating
50/60
Application
Dusk to Dawn Lighting Control
Mounting
Twistlock Mount
standard
UL Recognized, CSA, Title CA 20 Listed, California Title 24 Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of LC4523LA.
Jump To:

Similar Items

Similar items are close alternatives to LC4523LA, though they may not be 100% alike.

Delayed Response Utility, 208 to 277 V Ac, 2080 to 2770 W, 3.187 In Width, 2.187...
  • Our Part #: 5024M
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5024M
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
5024M - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

false