Item Comparison: 5237UL, 5024M

Item

5237UL - Photo Sensor - Nsi

5237UL
Photo Sensor

$23.04 Each

$23.04 (1 Each)

QTY:
Each
Add
5024M - 208-277V, 2080-2770W, Mov, Delay Respnse Turnlock - Nsi

5024M
208-277V, 2080-2770W, Mov, Delay Respnse Turnlock

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 8 0
All Stores 670 12
Vendor Nsi Nsi
Catalog Number 5237UL 5024M
Manufacturer Number 5237-UL 5024M
Category Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Lighting Photocells & Sensors - Lighting Photocells
Classification Commercial Dimmers, Motion Sensors, & Photo Cells Time Clocks
UNSPSC 39121523 - Timer controls 39121524 - Photocontrols
UPC/EAN/GTIN 00786261788955 00786261610164
Weight per package 0.27 (lbs/each) 0.2 (lbs/each)
Description 5237UL Photo Sensor
Turnlock Led Electronic 105-305V Ir
5024M 208-277V, 2080-2770W, Mov, Delay Respnse Turnlock
Utilitygrade Turnlock, On 1-3FC, Off/On Ratio 5MAX, Delay Resp, .5" Sensor, 208-277V, 3470-4620W Tungsten, 2080-2770VA Balast
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.04 (Each) $0.00 (Each)
Carton/Reel $23.04 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $23.04 (1 Each) $0.00 (1 Each)
Voltage Rating - 208 to 277 V ac
Wattage - 2080 to 2770 W
Color - Maroon
Housing Material - Lexan
Height - 2.187 in
Size H=2.187 - W=3.187 H=2.187 - W=3.187 IN
Width - 3.187 in
Description PHOTO SENSOR 208-277V, 2080-2770W, MOV, DELAY RESPNSE TURNLOCK
extra long description TORK 5237-UL TurnLock LED Electroni NSI 5024M TurnLock Utility 240V .5"
Features Electronic Instant Response TurnLock, On 1.3-1.7, Off/On Ratio 1.5:1, 105-305V, 1000W Tungsten, 1800VA Ballast,1000W LED -
Long Description TurnLock LED Electronic 105-305V IR UtilityGrade TurnLock, On 1-3fc, Off/On Ratio 5Max,Delay Resp,.5" Sensor,208-277V,3470-4620W Tungsten,2080-2770VA Balast
Product Type Turnlock Led Electronic 105-305V Ir Turnlock Utility 240V .5" Sensor
Short Description - Delayed Response Utility, 208 to 277 VAC, 2080 to 2770 W, Lexan
Special Features 360 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Locking Prongs - Silicon Photosensor 380 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Locking Prongs - 1 Light Sensor IN
for use with - Street-Highway Lighting
Maximum Operating Temperature - +140 °F
Minimum Operating Temperature - -40 °F
Mounting Type - Twist Lock Mount
package quantity - 1 ct
Sensor Type - Cadmium Coated CDS Photocell
Standards Met - cULus Listed
supply voltage 105-305 VAC 208-277 VAC
Timing Range 3-5 Second Delay 0-2 min
Warranty - 3 yr
Brand NSi 98010027731
Manufacturers Part Number 5237-UL 5024M
sub brand - Photocontrols
Category Description Commercial dimmers, motion sensors, & photo cells TIME CLOCKS
Type Utility Grade Electronic With Fail On Mode Delayed Response Utility Grade
Weight - 0.2 lb/EA
Application Local Utility-Street-Highway Lighting Control Street-Highway Lighting
Enclosure Polycarbonate Lexan Housing
environmental conditions -40 to + 158 F -40 to 140 F
Frequency Rating 50-60 Hz 50-60 Hz
Mounting TWIST LOCK TWIST LOCK
Operating Temperature -40 to + 158 F -40 to + 140 F
standard UL cULus
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat