5008ME - 1000W 480V Photocontrol

Nsi

  • $74.82 (Each)
  • $74.82 (Each)

In-Stock: 1 available locally (Gonzales, LA) (change location)
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
5008ME
Manufacturer
Nsi
Manufacturer's Part Number
5008ME
Description
1000W 480V Photocontrol
Turnlock Utility 480V Phototransistor With Delayed Response. Uses A Silicone Photo Sensor Instead Of A Standard CDS Photocell. For Use On Streets, Highways and Other Luminaries Equipped With Locking Type Receptacles, Where Most Stringentsurge Protection Is Needed.
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/EAN/GTIN
786261610201 / 7862616102010 / 00786261610201
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.82 (Each)
Stock Availability
Gonzales
1 (Check another store)
Baton Rouge
4
All Stores
69
Resources
Images
 
 
5008ME - Small Image
 
5008ME - Large Image
 
5008ME - Large Image
 
5008ME - Large Image
 
5008ME - Large Image
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
Polycarbonate
Dimensions and Weight
Size
H=2.187 - W=3.187
Descriptions
Description
1000W 480V PHOTOCONTROL
Product Type
Turnlock Utility 480V Phototransistor
extra long description
TORK 5008ME TurnLock Utility 480V P
Features
UtilityGrade TurnLock, On 1-3fc, Off/On Ratio 5Max, Delay Resp, 1" Silicone Sensor, 480V, 7500W Tungsten, 4800VA Ballast
Special Features
380 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Locking Prongs - 1 Light Sensor
Long Description
TurnLock Utility 480V Phototransistor with delayed response. Uses a silicone photo sensor instead of a standard CdS photocell. For use on streets, highways and other luminaries equipped with locking type receptacles, where most stringentsurge protection is needed.
Additional Information
Timing Range
2 Minutes
supply voltage
480 VAC
Warranty
5 Year
Manufacturer Information
Manufacturers Part Number
5008ME
Brand
NSi
GTIN
00786261610201
UPC
786261610201
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Delayed Response Utility Grade
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Enclosure
Polycarbonate
Application
Street-Highway Lighting
Mounting
TWIST LOCK
standard
UL773
environmental conditions
-40 to + 140
Operating Temperature
-40 to + 140
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5008ME.
Jump To:

Similar Items

Similar items are close alternatives to 5008ME, though they may not be 100% alike.

Turnlock Relay Electronic 480V Ir
  • Our Part #: 2008B
  • Gonzales Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2008B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($94.57) ·
2008B - Nsi Industries

Gonzales Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$94.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat