2008B - 480V 1000W Turnlock

Nsi

  • $103.09 (Each)
  • $103.09 (Each)

Available from manufacturer.
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
2008B
Manufacturer
Nsi
Manufacturer's Part Number
2008B
Description
480V 1000W Turnlock
Turnlock Relay Electronic 480V Ir
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
786261620170 / 7862616201706 / 00786261620170
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.09 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
2008B - Small Image
 
2008B - Large Image
 
2008B - Large Image
 
2008B - Large Image
 
2008B - Large Image
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
H=2.187 - W=3.187
Descriptions
Description
480V 1000W TURNLOCK
Extra Long Description
TORK 2008B Electronic Instant Respo
Features
Electronic Instant Response TurnLock, On 1.3-1.7, Off/On Ratio 1.5:1, 400-550V, 1000W Tungsten, 1800VA Ballast, 4A LED
Long Description
TurnLock Relay Electronic 480V IR
Product Type
Electronic Instant Response Turn Lock, On 1.3-1.7, Off/On Ra
Special Features
360 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Instant On - 3-5 Seconds Off
Additional Information
Supply Voltage
400-550 VAC
Timing Range
Instant On
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
2008B
GTIN
00786261620170
UPC
786261620170
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Instant Response Turn Lock Photocontrol
Packaging
Weight per each
0.21
Carton
1
Uses, Certifications, and Standards
Application
Street-Highway Lighting
Enclosure
Polycarbonate
Environmental Conditions
-40 to + 158 F
Frequency Rating
50-60 Hz
Mounting
TURN LOCK
Operating Temperature
-40 to + 158 F
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 2008B.
Jump To:

Similar Items

Similar items are close alternatives to 2008B, though they may not be 100% alike.

Cross Referenced

These items are similar to 2008B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
39055 Morris 00601986390552
2008B NSi Industries 00786261620170
5008M NSi Industries 00786261610171

* All prices subject to change.

Begin Live Chat