5008M - Delayed Response Turnlock, 480V 1000W, Mov

Nsi Industries

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5008M
Manufacturer
Nsi Industries
Manufacturer's Part Number
5008M
Description
Delayed Response Turnlock, 480V 1000W, Mov
Thermal Type; 3 Inch Dia X 2 Inch H Size; Yellow Finish; Polypropylene Enclosure Material; Outdoor Application; 480 V Voltage Rating; Turn Lock With Prong Mounting; -40 to 140 Deg F Temperature Rating; 1 to 3 FC Turn On Light Level; 1000 W Tungsten Load Rating; 1800 Va Ballast Load Rating; Time Delay Response Feature; 90 J Surge Arrester Rating; Mov Surge Arrester Type; Tork[R] Brand; Applicable Standard Ansi C 136.10, Eei Nema; Cadmium Sulphide Cell; 5000M Model
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
-
UPC/EAN/GTIN
78626161017
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5008M - Small Image
 
5008M - Large Image
Attachments
 
 
5008M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
480 V
Material, Color, and Finish
Enclosure Material
POLYPROPYLENE
Finish
YELLOW
Dimensions and Weight
Size
3 INCH DIA X 2 INCH H
Descriptions
Long Description
PHOTOELECTRIC CONTROLLER, THERMAL; 480 V; 1000 W TUNGSTEN LOAD; 1800 VA BALLAST LOAD; TIME DELAY FEATURE; MOV SURGE ARRESTER; 90 J SURGE ARRESTER; 1 TO 3 FC TURN ON LIGHT LEVEL; TEMPERATURE RATING -40 TO 140 DEG F; TURN LOCK WITH PRONG MOUNTING
Product Type
Lighting Photocontrol
Description
DELAYED RESPONSE TURNLOCK, 480V 1000W, MOV
Commodity Description
LIGHTING PHOTOCELLS
Additional Information
APPLICABLE STANDARD ANSI C 136.10, EEI NEMA; CADMIUM SULPHIDE CELL
Additional Information
Turn ON Light Level
1 TO 3 FC
Tungsten Load Rating
1000 W
Ballast Load Rating
1800 VA
Surge Arrester Type
MOV
Surge Arrester Rating
90 J
Response Feature
TIME DELAY
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
5008M
Model
5000M
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
THERMAL
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-40 TO 140 DEG F
Application
Outdoor
Mounting
TURN LOCK WITH PRONG
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5008M.
Jump To:

Similar Items

Similar items are close alternatives to 5008M, though they may not be 100% alike.

Turnlock Relay Electronic 480V Ir
  • Our Part #: 2008B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2008B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($76.41) ·
2008B - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$76.41

Each

QTY:
Each
Add
Locking Type Thermal Photocontrol, 480 V, Spark Arrestor
  • Our Part #: LC4535LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LC4535LA
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LC4535LA - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat