3000 - Photo Control 120V 1500W SPST Flush Mounting

Platinum Tools

  • $22.08 (Each)
  • $22.08 (Each)

  • $264.96 (Per 12)

In-Stock: 4 available locally (Moore, OK) (change location)
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
3000
Manufacturer
Platinum Tools
Manufacturer's Part Number
3000
Description
Photo Control 120V 1500W SPST Flush Mounting
Flush Mount, 120 V, 1500 W, 1 In Width, 2 In Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Flush Mount, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
786261600202 / 7862616002020 / 00786261600202
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.08 (Each)
Standard Packaging
$264.96 (Per 12)
Stock Availability
Moore
4 (Check another store)
Oklahoma City
17
All Stores
1,151
Resources
Images
 
 
3000 - Small Image
 
3000 - Large Image
 
3000 - Large Image
 
3000 - Large Image
 
3000 - Large Image
 
3000 - Large Image
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
120 V
Wattage
1500 W
Material, Color, and Finish
Housing Material
Lexan
Dimensions and Weight
Width
1 in
Height
2 in
Size
.375 Flush Mount
Descriptions
Description
PHOTO CONTROL 120V 1500W SPST FLUSH MOUNTING
Special Features
Flush Mount With Gasket And Nut Supplied
Product Type
Flush Mount
extra long description
TORK 3000 Button Flush Mount, On 1-
Long Description
Flush Mount, 120 V, 1500 W, 1 in Width, 2 in Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Flush Mount, 0.1 lb/EA
Short Description
Flush Mount, 120 VAC, 1500 W, Lexan
Additional Information
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+140 °F
Switch Type
SPST
Sensor Type
Cadmium Coated CDS Photocell
Standards Met
cULus Listed
for use with
Pole Lanterns-Lawn Lighting
Mounting Type
Flush Mount
package quantity
1 CT;12 PK
Warranty
1 YEAR
supply voltage
120 Vac
Timing Range
2 Minutes
Manufacturer Information
Manufacturers Part Number
3000
Brand
Platinum Tools
GTIN
00786261600202
UPC
786261600202
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
-40 to + 140 F
Frequency Rating
50-60 Hz
Operating Temperature
-40 to + 140 F
Mounting
Flush Mount
Enclosure
Lexan Housing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,151

Location search:
These alternate items can be purchased instead of 3000.
Jump To:

Similar Items

Similar items are close alternatives to 3000, though they may not be 100% alike.

Photocontrol, 120 V Ac, 1800 W, 1-13/16 In Length, 1-5/16 In Width, 1-9/16 In He...
  • Our Part #: K4021C
  • Moore Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K4021C
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($156.36) ·
K4021C - Intermatic Inc.

Moore Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.03

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat