K4021C - 120V Photocontrol

Intermatic

  • $13.75 (Each)
  • $13.75 (Each)

  • $165.00 (Per 12)
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
K4021C
Manufacturer
Intermatic
Manufacturer's Part Number
K4021C
Description
120V Photocontrol
Photocontrol, 120 V Ac, 1800 W, 1-13/16 In Length, 1-5/16 In Width, 1-9/16 In Height, Sonic-Welded Polycarbonate Housing Material, Gray 0, Automatic Switch, Thermal Type Photo Control (Cadmium Sulfide) Sensor, -40 °F Operating Temperature, +158 °F Operating Temperature, Button Fixed Mount, 0.2 LB
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
078275002005 / 00078275002005
Weight per unit
0.204 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.75 (Each)
Standard Packaging
$165.00 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
128
Resources
Images
 
 
K4021C - Large Image
 
K4021C - Large Image
Specifications Sheets
 
 
K4021C - Specification Sheet
Attachments
 
 
K4021C - Specification Sheet
Other Links
 
 
K4021C - Other
360 Images
 
 
K4021C - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of K4021C.
Jump To:

Similar Items

Similar items are close alternatives to K4021C, though they may not be 100% alike.

Flush Mount, 120 V, 1500 W, 1 In Width, 2 In Height, Lexan Housing Material, SPS...
  • Our Part #: 3000
  • Ruston Availability: 5
  • Total Availability: In Stock
  • MFR Part #: 3000
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($286.68) ·
3000 - Nsi Industries

Ruston Availability: In Stock

Total Availability: In Stock

Book Price

$23.89

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat