Nacogdoches |
0 |
7 |
All Stores |
|
|
|
Vendor |
Intermatic |
Platinum Tools |
Catalog Number |
K4021C |
3000 |
Manufacturer Number |
K4021C |
3000 |
Category |
Lighting Photocells & Sensors -
Lighting Photocells
|
Lighting Photocells & Sensors -
Lighting Photocells
|
Classification |
Commercial Dimmers, Motion Sensors, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
39121524 - Photocontrols
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00078275002005 |
00786261600202 |
Weight per package |
0.204 (lbs/each) |
0.1 (lbs/each) |
Description |
K4021C 120V Photocontrol
Photocontrol, 120 V Ac, 1800 W, 1-13/16 In Length, 1-5/16 In Width, 1-9/16 In Height, Sonic-Welded Polycarbonate Housing Material, Gray 0, Automatic Switch, Thermal Type Photo Control (Cadmium Sulfide) Sensor, -40 °F Operating Temperature, +158 °F Operating Temperature, Button Fixed Mount, 0.2 LB
|
3000 Photo Control 120V 1500W SPST Flush Mounting
Flush Mount, 120 V, 1500 W, 1 In Width, 2 In Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Flush Mount, 0.1 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.77 (Each) |
$17.91 (Each) |
Carton/Reel |
$16.77 (1 Each) |
$17.91 (1 Each) |
Standard Packaging/Reel |
$201.24 (12 Each) |
$214.92 (12 Each) |
|
connection |
Color Coded Lead |
- |
Material |
- |
LEXAN |
Voltage Rating |
120 V ac |
120 V |
Wattage |
1800 W |
1500 W |
|
Color |
Gray |
- |
Housing Material |
Sonic-Welded Polycarbonate |
Lexan |
|
Height |
1-9/16 in;4 cm |
2 in |
Length |
1-13/16 in;4.6 cm |
- |
Size |
1-13/16 LENGTH X 1-5/16 WIDTH X 1-9/16 DEPTH IN, 4.6 LENGTH X 3.3 WIDTH X 4 DEPTH CM |
.375 Flush Mount |
Width |
1-5/16 in;3.3 cm |
1 in |
|
Description |
120V PHOTOCONTROL |
PHOTO CONTROL 120V 1500W SPST FLUSH MOUNTING |
extra long description |
INT-MAT K4021C Button Thermal Photo |
TORK 3000 Hook and Loop, 54'x1/2" |
Features |
These photocontrols install within lighting fixtures, post lamps, or in-wall boxes to provide dusk-to-dawn ON/OFF control of outdoor lighting. |
- |
Long Description |
Photocontrol, 120 V ac, 1800 W, 1-13/16 in Length, 1-5/16 in Width, 1-9/16 in Height, Sonic-Welded Polycarbonate Housing Material, Gray 0, Automatic Switch, Thermal Type Photo Control (Cadmium Sulfide) Sensor, -40 °F Operating Temperature, +158 °F Operating Temperature, Button Fixed Mount, 0.2 lb |
Flush Mount, 120 V, 1500 W, 1 in Width, 2 in Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Flush Mount, 0.1 lb/EA |
Product Type |
Photocontrol |
Flush Mount |
Short Description |
Photocontrol, 120 VAC, 1800 W, Sonic-Welded Polycarbonate |
Flush Mount, 120 VAC, 1500 W, Lexan |
Special Features |
Cadmium Sulfide Photocell, Sonic-Welded Polycarbonate Housing, 9 IN Wire Leads |
Flush Mount With Gasket And Nut Supplied |
|
Connection Type |
5/8 IN - 18 Thread |
- |
for use with |
Dusk to Dawn Lighting Control |
Pole Lanterns-Lawn Lighting |
Maximum Operating Temperature |
+158 °F;+70 °C |
+140 °F |
Minimum Operating Temperature |
-40 °F;-40 °C |
-40 °F |
Mounting Type |
Button Fixed Mount |
Flush Mount |
package quantity |
1 CT;12 PK |
1 CT;12 PK |
Sensor Type |
Thermal Type Photo Control (Cadmium Sulfide) |
Cadmium Coated CDS Photocell |
Standards Met |
Ul Recognized;CSA Certified;Title Ca 20 Listed;California Title 24 Compliant |
cULus Listed |
supply voltage |
120 |
120 Vac |
Switch Type |
Automatic Switch |
SPST |
Timing Range |
- |
2 Minutes |
Warranty |
- |
1 YEAR |
|
Brand |
Intermatic |
Nsi Industries |
Manufacturers Part Number |
K4021C |
3000 |
|
Category Description |
Commercial dimmers, motion sensors, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Thermal Type Photo Cell |
- |
|
|
Application |
Dusk to Dawn Lighting Control |
- |
Enclosure |
- |
Lexan Housing |
environmental conditions |
- |
-40 to + 140 F |
Frequency Rating |
50/60 |
50-60 Hz |
Mounting |
Button Fixed Mount |
Flush Mount |
Operating Temperature |
-40 to +158 DEG F -40 to +70 DEG C |
-40 to + 140 F |
standard |
UL Recognized, CSA, Title CA 20 Listed, California Title 24 Compliant |