490S120R - 120V Red Strobe Light

TOM

  • $162.01 (Each)
  • $162.01 (Each)
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
490S120R
Manufacturer's Part Number
Description
120V Red Strobe Light
Strobe, General Purpose Visible Signal Application, Red/Finish, 0.04 A Current Rating, 3 In Diameter, 1/2 In Hub Size, Polyurethane Material, +150 °F Maximum Operating Temperature, -40 °F Minimum Operating Temperature, Pipe Mount, 5 In Overall Height, 1.75 Joules Per Flash, Power Supply Output 2.7 Watts;5" Tall X 3" Dia., 0.6 LB;All Models Ul Listed;Two Year Warranty, Ul Listed, 120 V Ac Voltage Rating, 2.7 W Wattage, 0.6 LB Weight
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, Bzzrs, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
-
UPC/EAN/GTIN
99999000137
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$162.01 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
76
Resources
Images
 
 
490S120R - Small Image
 
490S120R - Large Image
Specifications Sheets
 
 
490S120R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 76

Location search:

Distribution Centers

Location Stock Available
Longview
1 View Store
Nacogdoches
47 View Store

M-Z

Location Stock Available
Stafford
8 View Store

* All prices subject to change.

Begin Live Chat