STCS42AL - Splice Tray 4X2

TCH

  • $39.39 (Each)
  • $39.39 (Each)

In-Stock: 323 available at other locations ( find a store with stock)
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
STCS42AL
Manufacturer's Part Number
STCS-4-2-AL
Description
Splice Tray 4X2
Snap Track Splice, Industrial Application, Gray Color, 2 In Height, 16 In Length, Made In Usa, Aluminum Material, Bolt-On Mount Mounting Type, (4) Patented Push Pins Are Provided For A Secure Attachment;Slotted Holes 0.312" X 1.25" Special Features, Ul Classified Standards Met, Flat Style, 12 Ga Thickness, 1 LB Weight, 4 In Width
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
-
UPC/EAN/GTIN
786685016252
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.39 (Each)
Stock Availability
Jonesboro
0 (Find nearest stock)
Little Rock
0
All Stores
323
Resources
Images
 
 
STCS42AL - Small Image
 
STCS42AL - Large Image
Specifications Sheets
 
 
STCS42AL - Specification Sheet
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
Aluminum
Material, Color, and Finish
Color
Gray
Style
Flat
Dimensions and Weight
Height
2 in
Length
16 in
Thickness
12 ga
Width
4 in
Descriptions
Description
SPLICE TRAY 4X2
Features
Snap Track offers numerous fittings to make the system easy to install.Snap Track Splices also serve as thermal expansion splice, eliminating the need for additional parts.The Snap Track system was designed and is intended to be used as a UL Classified continuous assembly of straight sections, fittings, and accessories used to form a structural support, for the purpose of supporting, protecting, and securely fastening cables. When installed in a continuous manner the entire Snap Track system is UL classifi
Long Description
Snap Track Splice, Industrial Application, Gray Color, 2 in Height, 16 in Length, Made in USA, Aluminum Material, Bolt-On Mount Mounting Type, (4) Patented Push Pins are Provided for a Secure Attachment;Slotted Holes 0.312" X 1.25" Special Features, UL Classified Standards Met, Flat Style, 12 ga Thickness, 1 lb Weight, 4 in Width
Product Type
Snap Track Splice
Short Description
Snap Track Splice, 4 in x 16 in, 1 CT
Special Features
(4) Patented Push Pins are Provided for a Secure Attachment;Slotted Holes 0.312" X 1.25"
Additional Information
Made In USA
yes
Mounting Type
Bolt-On Mount
Package Quantity
1 ct
Standards Met
UL Classified
Manufacturer Information
Brand
TECHLINE MFG
Manufacturers Part Number
STCS-4-2-AL
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 323

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
146 View Store

A-L

Location Stock Available
Andrews
15 View Store
Carlsbad
59 View Store

M-Z

Location Stock Available
Midland
12 View Store
San Angelo
91 View Store

* All prices subject to change.

Begin Live Chat