STCS42AL - Splice Tray 4X2

TCH

  • $35.82 (Each)
  • $35.82 (Each)
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
STCS42AL
Manufacturer's Part Number
STCS-4-2-AL
Description
Splice Tray 4X2
Snap Track Splice, Industrial Application, Gray Color, 2 In Height, 16 In Length, Made In Usa, Aluminum Material, Bolt-On Mount Mounting Type, (4) Patented Push Pins Are Provided For A Secure Attachment;Slotted Holes 0.312" X 1.25" Special Features, Ul Classified Standards Met, Flat Style, 12 Ga Thickness, 1 LB Weight, 4 In Width
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
-
UPC/EAN/GTIN
786685016252
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.82 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
263
Resources
Images
 
 
STCS42AL - Small Image
 
STCS42AL - Large Image
Specifications Sheets
 
 
STCS42AL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 263

Location search:

Distribution Centers

Location Stock Available
Odessa
228 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Midland
24 View Store
San Angelo
9 View Store

* All prices subject to change.

Begin Live Chat