MM410C - Tam 1G 2-3/4" Wiu CVR

Taymac

  • $14.75 (Each)
  • $14.75 (Each)

  • $147.50 (Per 10)

In-Stock: 30 available locally (Ennis, TX) ( change location)
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
MM410C
Manufacturer
Taymac
Manufacturer's Part Number
MM410C
Description
Tam 1G 2-3/4" Wiu CVR
Single Gang In Use Bubble Cover
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326102117 / 00092326102117
Weight per unit
0.425 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.75 (Each)
Standard Packaging
$147.50 (Per 10)
Stock Availability
Ennis
30 (Check another store)
DFW RDC
812
All Stores
8,394
Resources
Attachments
 
 
MM410C - Specification Sheet
Images
 
 
MM410C - Small Image
 
MM410C - Large Image
 
MM410C - Large Image
 
MM410C - Large Image
 
MM410C - Large Image
 
MM410C - Large Image
 
MM410C - Large Image
 
MM410C - Large Image
 
MM410C - Video
Other Links
 
 
MM410C - Other
 
MM410C - Other
 
MM410C - Other
 
MM410C - Other
 
MM410C - Other
 
MM410C - Other
 
MM410C - Other
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
High Impact Polycarbonate
Number Of Gangs
1
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Depth
3.07
Height
5.54 in
Length
2-3/4 in
Width
3.79 in
Descriptions
Construction
Nonmetallic
Description
TAM 1G 2-3/4" WIU CVR
Extra Long Description
RACO MM410C 1G WP HORZ/VERT 16IN1 W
Features
1-Gang Weatherproof In-Use Cover, Horizontal/Vertical, 16-in-1, 2-3/4 in. Deep, Clear.
Long Description
Single gang In use Bubble Cover
Product Type
Weatherproof While-In-Use Device Box Cover
Short Description
Weatherproof While-In-Use Device Box Cover, High Impact Polycarbonate, Clear, 1 Gang
Special Features
TAYMAC Weatherproof nonmetallic While-in-use device covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 1 gang; quick and easy to install; lockable tab; 16 configurations in 1; horizontal/vertical; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; clear.
Additional Information
Color/Finish
Clear
Exact Weight
0.425
Includes
Gasket;Mounting Hardware
Media
Yes
Package Quantity
1 CA;10 PK
Packaging Type
Shrinkwrap
Pallet Quantity
960
Standards Met
UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
MM410C
GTIN
00092326102117
UPC
092326102117
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
10
Weight
0.425 lb
Weight per each
0.425
Carton
1
Package
10
Uses, Certifications, and Standards
Application
In Use
Mounting
DEVICE
Standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,394

Location search:
These alternate items can be purchased instead of MM410C.
Jump To:

Similar Items

Similar items are close alternatives to MM410C, though they may not be 100% alike.

Cross Referenced

These items are similar to MM410C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RW57500 Hubbell Wiring Device-Kellems 00883778119569
38900 Morris 00601986389006
30921 Mulberry 00095327309219
30922 Mulberry 00095327309226
30940 Mulberry 00095327309400
MM410C Raco 00092326102117
MM410G Raco 00092326102124
TCS RAB Lighting 00019813100104
CKMUV Thomas & Betts 00042269004665
WTSG Thomas & Betts n/a
DBPH1C Arlington 00018997178459
WP1000C Intermatic 00078275022515
WP1000HC Intermatic 00078275028081
WP3100C Intermatic 00078275106093
WP3103C Intermatic 00078275124721
30923 Mulberry 00095327309233
WCDIU1 O-Z Gedney 00687855030590
WCIU1 O-Z Gedney 00687855030583
WIUC10-SB Legrand Pass & Seymour 00785007861969
WIUC10-WL Legrand Pass & Seymour 00785007037029
WTSG15A-C Thomas & Betts n/a
WP5000C Intermatic 00078275145276
5980-UCL Leviton 00078477673928
WIUC10-CL Legrand Pass & Seymour 00785007037005

* All prices subject to change.

Begin Live Chat