MM110C - Tam Gray 1 Gang 5/8" Flat WH

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

In-Stock: 131 available locally (Tyler, TX) ( change location)
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
MM110C
Manufacturer
Taymac
Manufacturer's Part Number
MM110C
Description
Tam Gray 1 Gang 5/8" Flat WH
Weatherproof Flip Cover, 1 Gang, 3.79 In (L) X 1.44 In (W) X 5.54 In (H), Horizontal Mount/Vertical Mount, Polycarbonate Material, Clear, 0.305 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
092326100595 / 0092326100595 / 00092326100595
Weight per unit
0.328 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Tyler
131 (Check another store)
All Stores
777
Resources
Images
 
 
MM110C - Large Image
 
MM110C - Small Image
 
MM110C - Small Image
 
MM110C - Large Image
 
MM110C - Large Image
 
MM110C - Large Image
 
MM110C - Large Image
 
MM110C - Large Image
Other Links
 
 
MM110C - Other
 
MM110C - Other
 
MM110C - Other
 
MM110C - Other
 
MM110C - Other
 
MM110C - Other
Attachments
 
 
MM110C - Specification Sheet
Specifications Sheets
 
 
MM110C - Specification Sheet
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
Polycarbonate
Number Of Gangs
1
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Depth
1.44
Height
5.54
Length
1.55
Width
4.08
Descriptions
Construction
Nonmetallic
Description
TAM GRAY 1 GANG 5/8" FLAT WH
Extra Long Description
RACO MM110C 1G WP HORZ/VERT 16IN1 F
Features
1-Gang Weatherproof Flip Cover, Horizontal/Vertical, Flat, 16-in-1, Clear
Long Description
Weatherproof Flip Cover, 1 Gang, 3.79 in (L) x 1.44 in (W) x 5.54 in (H), Horizontal Mount/Vertical Mount, Polycarbonate Material, Clear, 0.305 lb
Product Type
Weatherproof Flip Cover
Short Description
Weatherproof Flip Cover, 1 Gang, Polycarbonate, Clear
Special Features
Includes Attached Gasket and Mounting Hardware
Additional Information
Dimensions
3.79 in (L) x 1.44 in (W) x 5.54 in (H)
For Use With
16-in-1 Custom Device
Mounting Type
Horizontal Mount/Vertical Mount
Package Quantity
1 CT;20 PK
Packaging Type
Shrinkwrap
Pallet Quantity
1890
Standards Met
UL Listed;2014 Compliant NEC (Article 406.9(A))
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
MM110C
GTIN
00092326100595
UPC
092326100595
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
10
Weight
0.305 lb
Weight per each
0.328
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Flat
Mounting
DEVICE
Nema Rating
Nema 3R
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MM110C.
Jump To:

Similar Items

Similar items are close alternatives to MM110C, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat