WM4690 - 46-90 Wire Marker Book

Ez-Code

  • $42.90 (Each)
  • $42.90 (Each)

  • $429.00 (Per 10)

In-Stock: 5 available locally (Nashville, TN) ( change location)
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
WM4690
Manufacturer
Ez-Code
Manufacturer's Part Number
WM-46-90
Description
46-90 Wire Marker Book
Wire Marker Book, Vinyl Cloth Material, 46 - 90 Legend, 5-1/2 In Length, 3 In Width, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
786210806082 / 5414363127093 / 00786210806082
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.90 (Each)
Carton
$429.00 (Per 10)
Stock Availability
Nashville
5 (Check another store)
Nashville RDC
8
All Stores
1,304
Resources
360 Images
 
 
WM4690 - 360 Image
Images
 
 
WM4690 - Small Image
 
WM4690 - Large Image
 
WM4690 - Large Image
 
WM4690 - Large Image
 
WM4690 - Large Image
 
WM4690 - Large Image
Other Links
 
 
WM4690 - Other
Attachments
 
 
WM4690 - Specification Sheet
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
Vinyl Cloth
Dimensions and Weight
Length
5-1/2 in
Width
3 in
Descriptions
Description
46-90 WIRE MARKER BOOK
Extra Long Description
TB WM-46-90 WRE MKR BK-3X5 VNYL CLT
Features
Standard Wire Marker Books - Vinyl Cloth 10 Markers each 46 thru 90
Long Description
Wire Marker Book, Vinyl Cloth Material, 46 - 90 Legend, 5-1/2 in Length, 3 in Width, 0.09 lb/EA
Product Type
Wire Marker Book
Short Description
A-Z Wire Marker Book, 5-1/2in L;240 PK
Special Features
Pocket Pack Wire Marker Books are Easy to Carry and Easy to Use;The Material is an All-Purpose Vinyl Coated Cloth Tape Exclusively Designed to Resist Abrasion, Oil, Water, and Dirt
Additional Information
Legend
46 - 90
Made In USA
yes
Package Quantity
10 CT;240 PK
Manufacturer Information
Brand
EZ-Code
Manufacturers Part Number
WM-46-90
Sub Brand
E-Z-CODE ID
GTIN
00786210806082
UPC
786210806082
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Wire Marker Books
Packaging
Weight
0.09 lb/EA
Weight per each
0.09
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,304

Location search:
These alternate items can be purchased instead of WM4690.
Jump To:

Similar Items

Similar items are close alternatives to WM4690, though they may not be 100% alike.

Cross Referenced

These items are similar to WM4690 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
21255 Morris 00601986212557
WMB-15 NSi Industries 00662381090140
PLMA14Y Panduit n/a
WM-46-90 Thomas & Betts 00786210806082
TCWM15 HellermannTyton 00089306096191
42-030 Gardner Bender 00032076420307
44-104 Ideal Industries 00783250441044
21258 Morris 00601986212588
PCMB-14 Panduit 00074983948130
6814 Plymouth Rubber Company, LLC 00695298068148
MKR-BK 4 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat