TY528MXE - 14.19" Uv Rated "Ty-Rap" Cable Tie

Ty-Rap

  • $42.33 (Per 100)
  • $0.42 (Each)

  • $42.33 (Per 100)

  • $211.65 (Per 500)

  • $2,116.50 (Per 5,000)

In-Stock: 500 available locally (Hobbs, NM) ( change location)
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
TY528MXE
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY528MX
Description
14.19" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Nylon/Polyamide 6.6 Material, Black, 14.2 In Length, 0.138 In (Minimum);4.01 In (Maximum) Bundle Diameter, 0.19 In Width, Weather Resistant, Uv Resistant, 0.055 In Thickness, 50 LB/222 N Tensile Strength, +220 °F Operating Temperature, 0.006 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805146 / 5414363065913 / 00786210805146
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.42 (Each)
Carton
$211.65 (Per 500)
Standard Packaging
$2,116.50 (Per 5,000)
Stock Availability
Hobbs
500 (Check another store)
Odessa
18,900
All Stores
121,500
Resources
Images
 
 
TY528MXE - Small Image
 
TY528MXE - Large Image
 
TY528MXE - Large Image
 
TY528MXE - Large Image
 
TY528MXE - Large Image
 
TY528MXE - Large Image
 
TY528MXE - Large Image
 
TY528MXE - Video
360 Images
 
 
TY528MXE - 360 Image
Attachments
 
 
TY528MXE - Specification Sheet
Other Links
 
 
TY528MXE - Other
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
Nylon/Polyamide 6.6
Dimensions and Weight
Length
14.2 in;360.5 mm
Thickness
0.055 in;1.4 mm
Width
0.19 in;4.82 mm
Descriptions
Description
14.19" UV RATED "TY-RAP" CABLE TIE
Extra Long Description
TB TY528MX CBL TIE 50LB 14.2PO UV B
Long Description
Cable Tie, Nylon/Polyamide 6.6 Material, Black, 14.2 in Length, 0.138 in (Minimum);4.01 in (Maximum) Bundle Diameter, 0.19 in Width, Weather Resistant, UV Resistant, 0.055 in Thickness, 50 lb/222 N Tensile Strength, +220 °F Operating Temperature, 0.006 lb
Product Type
Cable Tie
Short Description
Cable Tie, Nylon/Polyamide 6.6, Black, 14.2 in;360.5 mm
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Bundle Diameter
0.138 in (Minimum);3.5 mm (Minimum);4.01 in (Maximum);102 mm (Maximum)
Maximum Operating Temperature
+105 °C;+220 °F
Media
Yes
Package Quantity
5000 PK;1000 CT
Resistance Properties
Weather Resistant;UV Resistant
Standards Met
UL/EN/CSA62275 Listed
Tensile Strength
50 lb/222 N
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY528MXE
GTIN
00786210805146
UPC
786210805146
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
Minimum Qty
100
Status
Inactive
Packaging
Weight
0.006 lb
Weight per each
0.006
Carton
500
Package
5000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 121,500

Location search:
These alternate items can be purchased instead of TY528MXE.
Jump To:

Similar Items

Similar items are close alternatives to TY528MXE, though they may not be 100% alike.

Cross Referenced

These items are similar to TY528MXE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6204 3M Electrical Products 00054007062042
6274 3M Electrical Products 00054007062745
CT15BK50-C 3M Electrical Products 00051128593042
CT40400C0 Burndy 00781810332429
CT50400C0 Burndy 00781810332900
B1450 Greaves 00784491746301
IT4S-C0 Ideal Industries 00783250574568
93260 ILSCO 00783669001457
93260M ILSCO 00783669001464
20258 Morris 00601986202589
14500 NSi Industries 00662381050267
14500X NSi Industries 00662381051264
PLT4S-C0 Panduit 00074983540846
PLT4S-M0 Panduit 00074983540945
PLT4S-C0 Panduit n/a
PLT4S-C20 Panduit 00074983547838
PLT4SC20 Panduit 07498354783
TY15-50-B Penn-Union 78503784665
17-S370B-C Qualtek n/a
TIE15B SELECTOR SWITCH 00781035210243
13-264 Thomas & Betts 00783786132645
TY528MX Thomas & Betts 00786210805146
L-14-50-0-C Thomas & Betts 00728494912400
TY28MX Thomas & Betts 00786210824840
L14500C Thomas & Betts 72849491240
BT1450 Topaz 00751338198401
T50LCO HellermannTyton n/a
T50L0C2 HellermannTyton 00089306082859

* All prices subject to change.

Begin Live Chat