TY528MX - 14.19" Uv Rated "Ty-Rap" Cable Tie

Ty-Rap

  • $42.33 (Per 100)
  • $0.42 (Each)

  • $42.33 (Per 100)

  • $211.65 (Per 500)

In-Stock: 1,600 available locally (Little Rock, AR) ( change location)
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
TY528MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY528MX
Description
14.19" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Length Of 360.68MM (14.2 Inches), Width Of 4.83MM (0.19 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805146 / 5414363065913 / 00786210805146
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.42 (Each)
Carton
$42.33 (Per 100)
Standard Packaging
$211.65 (Per 500)
Stock Availability
Little Rock
1,600 (Check another store)
All Stores
117,900
Resources
Images
 
 
TY528MX - Small Image
 
TY528MX - Large Image
 
TY528MX - Large Image
 
TY528MX - Large Image
 
TY528MX - Large Image
 
TY528MX - Large Image
 
TY528MX - Large Image
 
TY528MX - Video
360 Images
 
 
TY528MX - 360 Image
Other Links
 
 
TY528MX - Other
Attachments
 
 
TY528MX - Specification Sheet
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
14.2
Thickness
0.05
Width
0.19
Descriptions
Description
14.19" UV RATED "TY-RAP" CABLE TIE
Extra Long Description
ABB TY528MX CBL TIE 50LB 14.2PO UV
Long Description
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 360.68mm (14.2 Inches), Width of 4.83mm (0.19 Inches), Tensile Strength Rating of 222 Newtons (50 pounds)
Product Type
CBL Tie 50LB 14.2PO Uv Black
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Media
Yes
Tensile Strength
50
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY528MX
GTIN
00786210805146
UPC
786210805146
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
Minimum Qty
100
Packaging
Weight per each
0.007
Carton
100
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 117,900

Location search:
These alternate items can be purchased instead of TY528MX.
Jump To:

Similar Items

Similar items are close alternatives to TY528MX, though they may not be 100% alike.

Cross Referenced

These items are similar to TY528MX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6204 3M Electrical Products 00054007062042
6274 3M Electrical Products 00054007062745
CT15BK50-C 3M Electrical Products 00051128593042
CT40400C0 Burndy 00781810332429
CT50400C0 Burndy 00781810332900
B1450 Greaves 00784491746301
IT4S-C0 Ideal Industries 00783250574568
93260 ILSCO 00783669001457
93260M ILSCO 00783669001464
20258 Morris 00601986202589
14500 NSi Industries 00662381050267
14500X NSi Industries 00662381051264
PLT4S-C0 Panduit 00074983540846
PLT4S-M0 Panduit 00074983540945
PLT4S-C0 Panduit n/a
PLT4S-C20 Panduit 00074983547838
PLT4SC20 Panduit 07498354783
TY15-50-B Penn-Union 78503784665
17-S370B-C Qualtek n/a
TIE15B SELECTOR SWITCH 00781035210243
13-264 Thomas & Betts 00783786132645
TY528MX Thomas & Betts 00786210805146
L-14-50-0-C Thomas & Betts 00728494912400
TY28MX Thomas & Betts 00786210824840
L14500C Thomas & Betts 72849491240
BT1450 Topaz 00751338198401
T50LCO HellermannTyton n/a
T50L0C2 HellermannTyton 00089306082859

* All prices subject to change.

Begin Live Chat