TY528ME - 14.19" "Ty-Rap" Cable Tie

Ty-Rap

  • $40.88 (Per 100)
  • $0.41 (Each)

  • $40.88 (Per 100)

  • $204.40 (Per 500)

  • $2,044.00 (Per 5,000)

In-Stock: 100 available locally (Natchitoches, LA) (change location)
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
TY528ME
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY528M
Description
14.19" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 14.2 In Length, 0.138 In (Minimum);4.01 In (Maximum) Bundle Diameter, 0.19 In Width, 0.055 In Thickness, 50 LB/222 N Tensile Strength, +185 °F Operating Temperature, 0.006 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805139 / 5414363065890 / 00786210805139
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.41 (Each)
Carton
$204.40 (Per 500)
Standard Packaging
$2,044.00 (Per 5,000)
Stock Availability
Natchitoches
100 (Check another store)
Alexandria
0
All Stores
36,997
Resources
Images
 
 
TY528ME - Small Image
 
TY528ME - Large Image
Attachments
 
 
TY528ME - Specification Sheet
Other Links
 
 
TY528ME - Other
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Standard
Color
Ivory
Dimensions and Weight
Length
14.2 in;360.5 mm
Width
0.19 in;4.82 mm
Thickness
0.055 in;1.4 mm
Descriptions
Description
14.19" "TY-RAP" CABLE TIE
Product Type
Cable Tie
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 14.2 in Length, 0.138 in (Minimum);4.01 in (Maximum) Bundle Diameter, 0.19 in Width, 0.055 in Thickness, 50 lb/222 N Tensile Strength, +185 °F Operating Temperature, 0.006 lb
Short Description
Cable Tie, Nylon/Polyamide 6.6, Ivory, 14.2 in;360.5 mm
extra long description
ABB TY528M CBL TIE 50LB 14 NAT NYLO
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Tensile Strength
50 lb/222 N
Maximum Operating Temperature
+85 °C;+185 °F
Standards Met
UL/EN/CSA62275 Listed
package quantity
5000 PK;1000 CT
Bundle Diameter
0.138 in (Minimum);3.5 mm (Minimum);4.01 in (Maximum);102 mm (Maximum)
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY528M
GTIN
00786210805139
UPC
786210805139
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
100
Status
Inactive
Packaging
Weight
0.006 lb
Weight per each
0.006
Carton
500
Package
5000
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36,997

Location search:
These alternate items can be purchased instead of TY528ME.
Jump To:

Similar Items

Similar items are close alternatives to TY528ME, though they may not be 100% alike.

The BT4S-C Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round S...
  • Our Part #: BT4SC
  • Natchitoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BT4S-C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($40.31) · 1,000 ($403.10) ·
BT4SC - Panduit Corporation

Natchitoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.31

Per 100

QTY:
Each
Add
Intermediate Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 ...
  • Our Part #: L14409C
  • Natchitoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L-14-40-9-C
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($52.64) · 5,000 ($2,632.00) ·
L14409C - Abb Installation Products, Inc

Natchitoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$52.64

Per 100

QTY:
Each
Add
Nsi GRP-SB1450N 14”, Natrl STL Barb
  • Our Part #: GRPSB1450N
  • Natchitoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GRP-SB1450N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($43.07) ·
GRPSB1450N - Nsi Industries

Natchitoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$43.07

Per 100

QTY:
Each
Add
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsi...
  • Our Part #: TY528M
  • Natchitoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TY528M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($40.88) · 500 ($204.40) ·
TY528M - Abb Installation Products, Inc

Natchitoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.41

Each

QTY:
Each
Add
Cable Tie, 101.6 MM;4 In Bundle Diameter, Natural Color, 14.6 In;371 MM Length, ...
  • Our Part #: CT15NT50C
  • Natchitoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CT15NT50-C
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 50 ($10.08) · 500 ($100.75) ·
CT15NT50C - Minnesota Mining (3M)

Natchitoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.15

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to TY528ME but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6228 3M Electrical Products 00054007062288
6252 3M Electrical Products 00054007062523
CT15NT50-C 3M Electrical Products 00051128593073
TF8D15 Burndy n/a
CT50400C Burndy 00781810332689
01050L DEK n/a
N1450 Greaves 00784491745304
15659 Ideal Industries 00783250156597
IT4S-C Ideal Industries 00783250574544
93160 ILSCO 00783669001433
93160M ILSCO 00783669001440
20060 Morris 00601986200608
20058 Morris 00601986200585
82027 NAED n/a
1450 NSi Industries 00662381050069
1450X NSi Industries 00662381050632
PLT4S-C Panduit 00074983540839
PLT4S-M Panduit 00074983540815
BT4S-C Panduit 00074983412273
PLT4S-C Panduit n/a
17-S370N-C Qualtek n/a
TIE15 SELECTOR SWITCH 00781035210083
L14509 Thomas & Betts n/a
TY528M Thomas & Betts 00786210805139
13-244 Thomas & Betts 00783786132447
TY28M Thomas & Betts 00786210824796
T50L9C2 HellermannTyton 00089306084143
T50L9M4 HellermannTyton 00089306084570

* All prices subject to change.

Begin Live Chat