BT4SC - 15.1" Nyln CBL Tie SS Barb STD Cross Sec WHT

Panduit®

  • $39.30 (Per 100)
  • $0.39 (Each)

  • $39.30 (Per 100)

  • $393.00 (Per 1,000)
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
BT4SC
Manufacturer
Panduit®
Manufacturer's Part Number
BT4S-C
Description
15.1" Nyln CBL Tie SS Barb STD Cross Sec WHT
The BT4S-C Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Standard Cross Section, 15.1” (384MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983412273 / 0074983412273 / 00074983412273
Weight per unit
0.572 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.39 (Each)
Carton
$39.30 (Per 100)
Standard Packaging
$393.00 (Per 1,000)
Resources
Images
 
 
BT4SC - Video
 
BT4SC - Small Image
 
BT4SC - Large Image
Tech Bulletins
 
 
BT4SC - Tech Bulletin
Other Links
 
 
BT4SC - Other
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
15.1
Thickness
0.05
Descriptions
Description
15.1" NYLN CBL TIE SS BARB STD CROSS SEC WHT
Product Type
Dome-Top® BT4S-C Barb Tie, PA6.6, 15.1"L, 50LB, PK100
extra long description
PAN BT4S-C Dome-Top® BT4S-C Barb Ti
Special Features
Indoor
Long Description
The BT4S-C Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 15.1” (384mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100.
Additional Information
media
Yes
Tensile Strength
50
Manufacturer Information
Manufacturers Part Number
BT4S-C
Brand
Panduit®
GTIN
00074983412273
UPC
074983412273
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Availability
minimum qty
100
Packaging
Weight per each
0.572
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BT4SC.
Jump To:

Similar Items

Similar items are close alternatives to BT4SC, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 14.2 In Length, ...
  • Our Part #: TY528ME
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TY528M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 500 ($204.40) · 5,000 ($2,044.00) ·
TY528ME - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$40.88

Per 100

QTY:
Each
Add
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsi...
  • Our Part #: TY528M
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TY528M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($40.88) · 500 ($204.40) ·
TY528M - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BT4SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BT4S-C Panduit 00074983412273
TY528M Thomas & Betts 00786210805139

* All prices subject to change.

Begin Live Chat