TY525ME - 7.31" "Ty-Rap" Cable Tie

Ty-Rap

  • $18.09 (Per 100)
  • $0.18 (Each)

  • $18.09 (Per 100)

  • $180.90 (Per 1,000)

  • $1,809.00 (Per 10,000)

In-Stock: 100 available locally (McKinney, TX) ( change location)
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
TY525ME
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY525M
Description
7.31" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.31 In Length, 0.138 In (Minimum);1.77 In (Maximum) Bundle Diameter, 0.184 In Width, 0.043 In Thickness, 50 LB/222 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805092 / 5414363065616 / 00786210805092
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.18 (Each)
Carton
$180.90 (Per 1,000)
Standard Packaging
$1,809.00 (Per 10,000)
Stock Availability
McKinney
100 (Check another store)
DFW RDC
2,700
All Stores
90,400
Resources
Images
 
 
TY525ME - Small Image
 
TY525ME - Large Image
 
TY525ME - Video
Other Links
 
 
TY525ME - Other
Attachments
 
 
TY525ME - Specification Sheet
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Ivory
Style
Standard
Dimensions and Weight
Length
7.31 in;185.67 mm
Thickness
0.043 in;1.09 mm
Width
0.184 in;4.67 mm
Descriptions
Description
7.31" "TY-RAP" CABLE TIE
Extra Long Description
TB TY525M CABLE TIE 50LB 7 NAT NYLO
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.31 in Length, 0.138 in (Minimum);1.77 in (Maximum) Bundle Diameter, 0.184 in Width, 0.043 in Thickness, 50 lb/222 N Tensile Strength, +185 °F Operating Temperature, 0.005 lb
Product Type
Cable Tie
Short Description
Cable Tie, Nylon/Polyamide 6.6, Ivory, 7.31 in;185.67
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Bundle Diameter
0.138 in (Minimum);3.5 mm (Minimum);1.77 in (Maximum);45 mm (Maximum)
Maximum Operating Temperature
+85 °C;+185 °F
Media
Yes
Package Quantity
10000 PK;1000 CT
Standards Met
UL/EN/CSA62275 Listed
Tensile Strength
50 lb/222 N
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY525M
GTIN
00786210805092
UPC
786210805092
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
Minimum Qty
100
Status
Inactive
Packaging
Weight
0.005 lb
Weight per each
0.005
Carton
1000
Package
10000
Uses, Certifications, and Standards
Standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 90,400

Location search:
These alternate items can be purchased instead of TY525ME.
Jump To:

Similar Items

Similar items are close alternatives to TY525ME, though they may not be 100% alike.

Cross Referenced

These items are similar to TY525ME but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT8NT50-C 3M Electrical Products 00051128592977
6226 3M Electrical Products 00054007062264
6250 3M Electrical Products 00054007062509
8436 Avery n/a
TF5D8 Burndy n/a
TF5D Burndy 78181080668
CT50175C Burndy 00781810332443
L-7-50-9-C Catamount n/a
N 750 Greaves n/a
N750 Greaves 00784491745106
15649 Ideal Industries 00783250156498
93130 ILSCO 00783669001341
93130M ILSCO 00783669001358
20054 Morris 00601986200547
20052 Morris 00601986200523
82021 NAED n/a
650 NSi Industries 00662381051301
750 NSi Industries 00662381050021
750X NSi Industries 00662381050618
850X NSi Industries 00662381050496
850 NSi Industries 00662381050700
BT2SC Panduit 00074983411764
PLT2.5SC Panduit 00074983536047
PLT2S-C Panduit 00074983540457
PLT2S-M Panduit 00074983540785
PLT2S-C Panduit n/a
PLT1SC Panduit 00074983540075
PLT2SM Panduit 07498354078
PLT2SC Panduit 07498354045
PLT1.5SC Panduit 07498354016
PLT1.5S-C Panduit 00074983540167
TY7.5-50 Penn-Union 00785037846202
13-2006 Philmore n/a
17-S190N-C Qualtek n/a
TIE8 SELECTOR SWITCH 00781035210069
L7509 Thomas & Betts n/a
TY525M Thomas & Betts 00786210805092
TY25M Thomas & Betts 00786210824574
TY52315M Thomas & Betts 00786210875446
L7509C Thomas & Betts 72849491720
L-7-50-9-C Thomas & Betts 00728494917207
13-242 Thomas & Betts 00783786132423
T50S9C2 HellermannTyton 00089306090724
T50R9C2 HellermannTyton 00089306088936

* All prices subject to change.

Begin Live Chat