TY5253MX - 11.4", 50LB BLCK SLF LCK Cable Tie

Ty-Rap

  • $0.98 (Each)
  • $0.98 (Each)

  • $97.78 (Per 100)

  • $488.90 (Per 500)
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
TY5253MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY5253MX
Description
11.4", 50LB BLCK SLF LCK Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsius (222 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Ul/En/CSA62275 Type 2/21S Rated For Ah-2 Plenum and As A Flexible Cable and Conduit Support, Length Of 289.7MM (11.40 Inches), Width Of 4.82MM (0.19 Inches), Thickness Of 1.3MM (0.05 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210885131 / 5414363065593 / 00786210885131
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.98 (Each)
Carton
$97.78 (Per 100)
Standard Packaging
$488.90 (Per 500)
Resources
Images
 
 
TY5253MX - Small Image
 
TY5253MX - Large Image
Other Links
 
 
TY5253MX - Other
Attachments
 
 
TY5253MX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Width
0.19
Length
11.6
Descriptions
Product Type
Cable Tie 50LB 11 Uv BLK 2-PC Dist
Description
11.4",50LB BLCK SLF LCK CABLE TIE
extra long description
ABB TY5253MX CABLE TIE 50LB 11 UV B
Long Description
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (222 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 289.7mm (11.40 Inches), Width of 4.82mm (0.19 Inches), Thickness of 1.3mm (0.05 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Tensile Strength
50;222
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY5253MX
GTIN
00786210885131
UPC
786210885131
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Packaging
Weight per each
0.005
Carton
100
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TY5253MX.
Jump To:

Cross Referenced

These items are similar to TY5253MX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6203 3M Electrical Products 00054007062035
6273 3M Electrical Products 00054007062738
TF6DX Burndy n/a
CT50300C0 Burndy 00781810332887
B1150 Greaves 00784491746257
15630 Ideal Industries 00783250156306
93250 ILSCO 00783669001419
93250M ILSCO 00783669001426
20256 Morris 00601986202565
82049 NAED n/a
11500 NSi Industries 00662381050250
11500X NSi Industries 00662381050649
PLT3S-C0 Panduit 00074983540679
PLT3SC0 Panduit n/a
PLT3S-M0 Panduit 00074983540624
PLT3S-C20 Panduit 00074983548002
PLT3S-C0 Panduit n/a
17-S300B-C Qualtek n/a
TIE11B SELECTOR SWITCH 00781035210274
13-263 Thomas & Betts 00783786132638
TY5253MX Thomas & Betts 00786210885131
L-11-50-0-C Thomas & Betts 00728494911007
TY253MX Thomas & Betts 00786210715049
TY526MX Thomas & Betts 00786210839363
BT1150 Topaz 00751338198302
T501CO HellermannTyton n/a
T50I0C2 HellermannTyton 00089306080886

* All prices subject to change.

Begin Live Chat