BT3SC0 - Nylon Cable Tie

Panduit

  • $0.46 (Each)
  • $0.46 (Each)

  • $46.33 (Per 100)

  • $463.30 (Per 1,000)

Availability: Currently Out Of Stock
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
BT3SC0
Manufacturer
Panduit
Manufacturer's Part Number
BT3SC0
Description
Nylon Cable Tie
The BT3S-C0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Standard Cross Section, 12.0” (305MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983412075 / 0074983412075 / 00074983412075
Weight per unit
0.0006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.46 (Each)
Carton
$46.33 (Per 100)
Standard Packaging
$463.30 (Per 1,000)
Resources
Images
 
 
BT3SC0 - Video
 
BT3SC0 - Small Image
 
BT3SC0 - Large Image
Tech Bulletins
 
 
BT3SC0 - Tech Bulletin
Other Links
 
 
BT3SC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Length
12
Descriptions
Description
NYLON CABLE TIE
extra long description
PAN BT3S-C0 Dome-Top® BT3S-C0 Barb
Product Type
Dome-Top® BT3S-C0 Barb Tie, Black, Uv PA6.6, 12"L, 50LB, PK1
Long Description
The BT3S-C0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 12.0” (305mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Special Features
Indoor/Outdoor
Additional Information
media
Yes
Tensile Strength
50
Manufacturer Information
Manufacturers Part Number
BT3SC0
Brand
PANDUIT
GTIN
00074983412075
UPC
074983412075
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Cable Tie
Packaging
Weight per each
0.0006
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BT3SC0.
Jump To:

Similar Items

Similar items are close alternatives to BT3SC0, though they may not be 100% alike.

Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsiu...
  • Our Part #: TY5253MX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY5253MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($106.27) · 500 ($531.35) ·
TY5253MX - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.06

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat