RS10 - 4SQ CVR (2) 20A SNGL RCPT

Steel City

  • $5.83 (Each)
  • $5.83 (Each)

  • $291.26 (Per 50)

  • $582.53 (Per 100)

In-Stock: 3 available locally (Wichita Falls, TX) ( change location)
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
RS10
Manufacturer
Steel City
Manufacturer's Part Number
RS 10
Description
4SQ CVR (2) 20A SNGL RCPT
Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Square, 101.6 MM Length, 101.6 MM Width, 12.7 MM Height, 0.34 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991120615 / 00785991120615
Weight per unit
0.335 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.83 (Each)
Carton
$291.26 (Per 50)
Stock Availability
Wichita Falls
3 (Check another store)
DFW RDC
30
All Stores
428
Resources
Images
 
 
RS10 - Small Image
 
RS10 - Large Image
 
RS10 - Large Image
Attachments
 
 
RS10 - Specification Sheet
Other Links
 
 
RS10 - Other
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
Steel
Shape
Square
Material, Color, and Finish
Color
Silver
Finish
Pre-Galvanized
Dimensions and Weight
Height
12.7 mm
Length
101.6 mm
Size
4 Inches
Width
101.6 mm
Descriptions
Description
4SQ CVR (2) 20A SNGL RCPT
Features
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, 1-13/32 Inch Diameter Hole, Galvanized Steel, For use with Two Single Flush Receptacles.
Long Description
Surface Cover, Steel, Pre-Galvanized, Silver, 5 cu.in Capacity, Square, 101.6 mm Length, 101.6 mm Width, 12.7 mm Height, 0.34 lb/EA
Product Type
Surface Cover
Short Description
Surface Cover, Steel, Pre-Galvanized, Silver
Additional Information
For Use With
Two Single Flush Receptacles
Made In USA
yes
Package Quantity
50 CT
Standards Met
UL E2969
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
RS 10
Sub Brand
Steel City
GTIN
00785991120615
UPC
785991120615
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight
0.34 lb/EA
Weight per each
0.335
Carton
50
Uses, Certifications, and Standards
Application
For use with two single flush receptacles
Capacity
5 cu.in
Standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RS10.
Jump To:

Similar Items

Similar items are close alternatives to RS10, though they may not be 100% alike.

Cross Referenced

These items are similar to RS10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8364 Appleton Electric 00687855404247
455 Eaton Crouse-Hinds 00784564104557
G1933 Garvin Industries 00785592526335
11412 Mulberry 00095327114127
4433 Orbit Industries 00835243000414
807C Raco 00050169999820
455 Thomas & Betts 00781720006458
RS10 Thomas & Betts 00785991120615
C2250 Topaz 00751338867468
C2241 Topaz 00751338867376

* All prices subject to change.

Begin Live Chat