MPNY750A9C - Cable Tie Mounting Base

Catamount

  • $83.72 (Per 100)
  • $0.84 (Each)

  • $83.72 (Per 100)

In-Stock: 100 available locally (Palestine, TX) ( change location)
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
MPNY750A9C
Manufacturer
Catamount
Manufacturer's Part Number
MPNY-750A-9-C
Description
Cable Tie Mounting Base
Cable Tie Mounting Base, Nylon 6.6 Material, Natural, 0.75 In Length, 0.75 In Width, 0.205 In Thickness, -40 °F Operating Temperature, +185 °F Operating Temperature, 1.5 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
728494096063 / 5414363031802 / 00728494096063
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.84 (Each)
Carton
$83.72 (Per 100)
Stock Availability
Palestine
100 (Check another store)
Nacogdoches
0
All Stores
6,100
Resources
Images
 
 
MPNY750A9C - Small Image
 
MPNY750A9C - Large Image
Other Links
 
 
MPNY750A9C - Other
Attachments
 
 
MPNY750A9C - Specification Sheet
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
Nylon 6.6
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Length
0.75 in
Thickness
0.205 in
Width
0.75 in
Descriptions
Description
CABLE TIE MOUNTING BASE
Extra Long Description
ABB MPNY-750A-9-C CABLE TIE 3/4 NA
Features
Cable Tie Mounting Base, Natural Nylon 6.6 for Temperatures up to 70 Degrees Celsius (158 F), Length of 19.05mm (0.75 Inches), Width of 19.05mm (0.75 Inches), Height of 5.21mm (0.205 Inches), Acrylic Adhesive Mounting Method, 100 Pack
Long Description
Cable Tie Mounting Base, Nylon 6.6 Material, Natural, 0.75 in Length, 0.75 in Width, 0.205 in Thickness, -40 °F Operating Temperature, +185 °F Operating Temperature, 1.5 lb
Product Type
Cable Tie Mounting Base
Short Description
Cable Tie Mounting Base, Nylon 6.6, Natural, 0.75 in
Additional Information
Maximum Operating Temperature
+185 °F
Minimum Operating Temperature
-40 °F
Package Quantity
10000 PK;100 CT
Standards Met
UL 94-V2 Listed;RoHS Compliant
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
MPNY-750A-9-C
GTIN
00728494096063
UPC
728494096063
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MOUNTING BASE
Availability
Minimum Qty
100
Packaging
Weight
1.5 lb
Weight per each
0.001
Carton
100
Uses, Certifications, and Standards
Mounting
Adhesive
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MPNY750A9C.
Jump To:

Similar Items

Similar items are close alternatives to MPNY750A9C, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat