L241200L - 24.9" Black Uv Rated Nylon Ty Rap

Catamount

  • $72.12 (Per 50)
  • $1.44 (Each)

  • $72.12 (Per 50)

  • $144.23 (Per 100)

In-Stock: 50 available locally (Stephenville, TX) (change location)
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
L241200L
Manufacturer
Catamount
Manufacturer's Part Number
L-24-120-0-L
Description
24.9" Black Uv Rated Nylon Ty Rap
Cable Tie, Heavy-Duty Style, Weather-Resistant Nylon 6.6 Material, Black, 23.611 In Length, 0.187 In;7.0 In (Maximum) Bundle Diameter, 0.30 In Width, Weather Resistant, Uv Resistant, 0.075 In Thickness, 120 LB/534 N Tensile Strength, +220 °F Operating Temperature, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494912769 / 5414363128359 / 00728494912769
Weight per unit
0.024 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.44 (Each)
Carton
$72.12 (Per 50)
Stock Availability
Stephenville
50 (Check another store)
DFW RDC
2,600
All Stores
28,200
Resources
Images
 
 
L241200L - Small Image
 
L241200L - Large Image
Attachments
 
 
L241200L - Specification Sheet
Other Links
 
 
L241200L - Other
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
Weather-Resistant Nylon 6.6
Material, Color, and Finish
Style
Heavy-Duty
Dimensions and Weight
Length
23.611 in;599.72 mm
Width
0.30 in;7.62 mm
Thickness
0.075 in;1.91 mm
Descriptions
Short Description
Cable Tie, Weather-Resistant Nylon 6.6, Black, 23.611;599.72 mm
Product Type
Cable Tie
Long Description
Cable Tie, Heavy-Duty Style, Weather-Resistant Nylon 6.6 Material, Black, 23.611 in Length, 0.187 in;7.0 in (Maximum) Bundle Diameter, 0.30 in Width, Weather Resistant, UV Resistant, 0.075 in Thickness, 120 lb/534 N Tensile Strength, +220 °F Operating Temperature, 0.02 lb
Features
Heavy Duty Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 599.72mm (23.611 Inches), Width of 7.62mm (0.30 Inches), Thickness of 1.91mm (0.075 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds)
Description
24.9" BLACK UV RATED NYLON TY RAP
extra long description
ABB L-24-120-0-L CABLE TIE 120LB 24
Additional Information
Standards Met
UL/EN/CSA62275 Listed
package quantity
500 PK;50 CT
Bundle Diameter
0.187 in;4.76 mm (Minimum);7.0 in (Maximum);177.8 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
120 lb/534 N
Maximum Operating Temperature
+105 °C;+220 °F
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-24-120-0-L
GTIN
00728494912769
UPC
728494912769
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HEAVY DUTY
Availability
minimum qty
50
Packaging
Weight
0.02 lb
Weight per each
0.024
Carton
50
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L241200L.
Jump To:

Similar Items

Similar items are close alternatives to L241200L, though they may not be 100% alike.

The Powergrp GRP-241750 50-Count Resealable Pack Of Type 21 Black-Colored Super ...
  • Our Part #: GRP241750
  • Stephenville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GRP-241750
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($29.11) ·
GRP241750 - Nsi Industries

Stephenville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.11

Per 50

QTY:
Each
Add
The S24-120-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Op...
  • Our Part #: S24120L0
  • Stephenville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S24-120-L0
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($19.11) · 500 ($191.10) ·
S24120L0 - Panduit Corporation

Stephenville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.38

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L241200L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S24-120-L0 Panduit 00613056258433
L-24-120-0-L Thomas & Betts 00728494912769

* All prices subject to change.

Begin Live Chat