text.skipToContent text.skipToNavigation

Catalog No. : L-24-120-0-L

Description:  CABLE TIE 120LB 24 UV BLK 1-PC DIS

UPC: 728494912769

Heavy Duty Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 632mm (24.9 Inches), Width of 7.6mm (0.3 Inch), Thickness of 2mm (0.08 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds)
View More View Less
For more info visit:  electrification.us.abb.com
  • Application Tools: ERG120

Descriptors

Category

Cable ties

Specifications

Material

Nylon/Polyamide 6.6 Weather Resistant

Color

Black

Lock Mechanism

Plastic Pawl

Tensile Strength

120 pounds , 534 newtons

Classifications

Brand Name

Catamount

Standard

UL E49405
UL E49405

Dimensions

Width

0.3 in , 7.6 mm

Length

24.9 in , 632 mm

Thickness

0.08 in , 2 mm

Bundle Diameter

0.28 to 6.89 in , 7 to 175 mm

Compliance and Certifications

RoHS RoHS3 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC000046 Cable tie

Band width

7.62 mm

Length belt/tape/tie

599.72 mm

Length belt/tape/tie

23.611 inch

Tie thickness

1.91 mm

Tie thickness

0.075 inch

Min. holding force

534 N

Model

Internal toothing

Band closure

Plastic lip/-cam

Material

Plastic

Material quality

Polyamide (PA)

Surface protection

Untreated

Halogen free

Y

Colour

Black

Transparent

N

Reflective (fluorescent)

N

Text strip

None

Solvable fastener

N

MIL approval

N

Documents/Support Tools

Sales Drawing

Click here