GUV5825 - U Bolt Ground Clamp

Blackburn Grounding

  • $158.69 (Each)
  • $158.69 (Each)

  • $3,967.13 (Per 25)

  • $15,868.51 (Per 100)

In-Stock: 25 available locally (Carlsbad, NM) ( change location)
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
GUV5825
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GUV5825
Description
U Bolt Ground Clamp
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250 Kcmil, Rod Size 5/8 - 3/4 Inch, Ips Pipe Size 3/8, Length 2-13/16 Inches, Width 2-1/4 Inches, Depth 1-9/16 Inches
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783786803521 / 5415022348842 / 00783786803521
Weight per unit
0.647 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.69 (Each)
Carton
$3,967.13 (Per 25)
Stock Availability
Carlsbad
25 (Check another store)
Lubbock
0
All Stores
88
Resources
360 Images
 
 
GUV5825 - 360 Image
Images
 
 
GUV5825 - Small Image
 
GUV5825 - Large Image
 
GUV5825 - Large Image
 
GUV5825 - Large Image
 
GUV5825 - Large Image
Attachments
 
 
GUV5825 - Specification Sheet
Other Links
 
 
GUV5825 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2/0 AWG - 250kcmil
Insulation
No
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Length
2-13/16 in
Descriptions
Description
U BOLT GROUND CLAMP
Extra Long Description
ABB GUV5825 U-BOLT GROUND CLAMP CON
Long Description
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250 kcmil, Rod Size 5/8 - 3/4 Inch, IPS Pipe Size 3/8, Length 2-13/16 Inches, Width 2-1/4 Inches, Depth 1-9/16 Inches
Product Type
U-Bolt Ground Clamp Cond 250-2/0
Special Features
Excellent for connecting copper or copper-clad steel grounding conductor to ground rod or pipe. Specially designed spacer provides proper alignment between cable and elctrode and affords more positive contact area
Manufacturer Information
Brand
Blackburn Grounding
Manufacturers Part Number
GUV5825
GTIN
00783786803521
UPC
783786803521
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GROUND CLAMP
Packaging
Weight per each
0.647
Carton
25
Uses, Certifications, and Standards
Standard
UL E3060, CSA 12798
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 88

Location search:

Greater Lubbock Area

Location Stock Available
Carlsbad
25 View Store

A-L

Location Stock Available
Hope
5 View Store
League City
8 View Store

M-Z

Location Stock Available
Pearland
1 View Store
San Angelo
10 View Store
These alternate items can be purchased instead of GUV5825.
Jump To:

Similar Items

Similar items are close alternatives to GUV5825, though they may not be 100% alike.

Cross Referenced

These items are similar to GUV5825 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR6429 Burndy 00781810238400
GPC3825 DOSSERT n/a
UC-105 NSi Industries 00662381108043
ABG-0325 O-Z Gedney 00783126008128
GPL 6 Penn-Union 00785037358064
GUV5825 Thomas & Betts 00783786803521
GC-111-2C3 Anderson n/a
C105 Greaves 00784491251003
GPL-6, GUB-3 ILSCO n/a
GPL-6 ILSCO 78366926210
GUB-3 ILSCO 78366923244
GPL-6-Q Panduit 07498360489
GPL-6 Penn-Union 78503735806

* All prices subject to change.

Begin Live Chat