GUV2021 - 2-2-3/8 Ground Clamp

Blackburn Grounding

  • $226.76 (Each)
  • $226.76 (Each)

  • $680.29 (Per 3)

  • $22,676.45 (Per 100)

In-Stock: 1 available locally (Pleasanton, TX) ( change location)
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
GUV2021
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GUV2021
Description
2-2-3/8 Ground Clamp
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 4 - 2/0, Rod Size 2 to 2-3/8 Inches, Ips Pipe Size Max 2 Inches, Length 4-7/16 Inches, Width 3-11/16 Inches, Depth 1-9/16 Inches
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786803651 / 00783786803651
Weight per unit
1.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$226.76 (Each)
Carton
$680.29 (Per 3)
Stock Availability
Pleasanton
1 (Check another store)
San Antonio RDC
0
All Stores
17
Resources
Images
 
 
GUV2021 - Small Image
 
GUV2021 - Large Image
 
GUV2021 - Large Image
 
GUV2021 - Large Image
 
GUV2021 - Large Image
Attachments
 
 
GUV2021 - Specification Sheet
Other Links
 
 
GUV2021 - Other
360 Images
 
 
GUV2021 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4 - 2/0
Insulation
No
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Length
4-7/16 in
Descriptions
Description
2-2-3/8 GROUND CLAMP
Extra Long Description
ABB GUV2021 U BOLT GRD CLAMP COND 2
Long Description
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 4 - 2/0, Rod Size 2 to 2-3/8 Inches, IPS Pipe Size Max 2 Inches, Length 4-7/16 Inches, Width 3-11/16 Inches, Depth 1-9/16 Inches
Product Type
U Bolt GRD Clamp Cond 2/0-4
Special Features
Excellent for connecting copper or copper-clad steel grounding conductor to ground rod or pipe. Specially designed spacer provides proper alignment between cable and elctrode and affords more positive contact area
Manufacturer Information
Brand
Blackburn Grounding
Manufacturers Part Number
GUV2021
GTIN
00783786803651
UPC
783786803651
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GROUND CLAMP
Packaging
Weight per each
1.17
Carton
3
Uses, Certifications, and Standards
Standard
UL E3060, CSA 12798
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater San Antonio RDC Area

Location Stock Available
Kenedy
2 View Store
Laredo
14 View Store
Pleasanton
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of GUV2021.
Jump To:

Similar Items

Similar items are close alternatives to GUV2021, though they may not be 100% alike.

Cross Referenced

These items are similar to GUV2021 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC-111-7B Anderson n/a
GAR1826 Burndy 00781810235003
C132 Greaves 00784491255605
GPL-33,GUB-16 ILSCO n/a
UC-132 NSi Industries 00662381108142
CG2022 O-Z Gedney 00783126092011
GPL-33 Penn-Union 00785037358330
GUV2021 Thomas & Betts 00783786803651
GPL-33 ILSCO 78366926260
GUB-16 ILSCO 78366923257
GPL-33-3 Panduit 07498360502

* All prices subject to change.

Begin Live Chat