CKMUV - Gfci Vert. Wiuc

Red Dot

  • $48.17 (Each)
  • $48.17 (Each)

  • $289.00 (Per 6)

  • $4,816.70 (Per 100)

In-Stock: 6 available locally (Pecos, TX) ( change location)
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
CKMUV
Manufacturer
Red Dot
Manufacturer's Part Number
CKMUV
Description
Gfci Vert. Wiuc
Universal Medium Vertical Cover, 3-1/2 In (D), Wall or Ceiling Mount, Rectangular, Die-Cast Aluminum, Silver, Powder-Coated, 0.7400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
042269004665 / 5414363936619 / 00042269004665
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.17 (Each)
Carton
$289.00 (Per 6)
Stock Availability
Pecos
6 (Check another store)
Odessa
0
All Stores
13
Resources
Images
 
 
CKMUV - Small Image
 
CKMUV - Large Image
 
CKMUV - Large Image
 
CKMUV - Large Image
 
CKMUV - Large Image
360 Images
 
 
CKMUV - 360 Image
Other Links
 
 
CKMUV - Other
 
CKMUV - Other
 
CKMUV - Other
Attachments
 
 
CKMUV - Specification Sheet
Brochures
 
 
CKMUV - Brochure
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
Die-Cast Aluminum
Shape
Rectangular
Material, Color, and Finish
Color
Silver
Finish
Powder-coated
Descriptions
Description
GFCI VERT. WIUC
Extra Long Description
TB CKMUV 31/4 DP.VERT. WHILE IN USE
Features
Single Gang While-In-Use Universal Medium Vertical Cover, 3-1/4 Inch Internal Depth, Silver, Aluminum, For use with Duplex, GFI, Single Receptacle, and Switch
Long Description
Universal Medium Vertical Cover, 3-1/2 in (D), Wall or Ceiling Mount, Rectangular, Die-Cast Aluminum, Silver, Powder-Coated, 0.7400 lb
Product Type
Universal Medium Vertical Cover
Short Description
Universal Medium Vertical Cover, Die-Cast Aluminum, Silver
Special Features
Die-cast metal construction provides long-lasting durability
Additional Information
Dimensions
3-1/2 in (D)
Knockouts
0
Made In USA
yes
Mounting Type
Wall Mount;Ceiling Mount
Package Quantity
1 CT;6 Pk
Standards Met
UL Listed E28688
Manufacturer Information
Brand
Red Dot
Manufacturers Part Number
CKMUV
GTIN
00042269004665
UPC
042269004665
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
While-In-Use-Weatherproof Covers
Packaging
Weight
0.7400 lb
Weight per each
0.74
Carton
6
Uses, Certifications, and Standards
Application
Residential-Holiday and Landscape Lighting;Wells and Sump Pumps;Sprinkler Systems;Plug-In Timers;Garages and Patios
Standard
UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Odessa Area

Location Stock Available
Pecos
6 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bridgeport
1 View Store
Leesville
6 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat