CCU - WP Flip Cover, 1G, Silver

Red Dot

  • $32.46 (Each)
  • $32.46 (Each)

  • $1,623.08 (Per 50)

  • $3,246.15 (Per 100)

In-Stock: 7 available locally (Dodge City, KS) ( change location)
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
CCU
Manufacturer
Red Dot
Manufacturer's Part Number
CCU
Description
WP Flip Cover, 1G, Silver
Universal Flip-Lid Weatherproof Receptacle Cover, 1 Gang, 3.310 In (L) X 1.224 In (W) X 4.750 In (H), Wall or Ceiling Mount, Rectangular, Die Cast Zinc Alloy Material, Silver, Zinc, 0.4700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
042269004276 / 00042269004276
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.46 (Each)
Carton
$1,623.08 (Per 50)
Stock Availability
Dodge City
7 (Check another store)
West Wichita
62
All Stores
89
Resources
360 Images
 
 
CCU - 360 Image
Images
 
 
CCU - Small Image
 
CCU - Large Image
 
CCU - Large Image
 
CCU - Large Image
 
CCU - Large Image
Specifications Sheets
 
 
CCU - Specification Sheet
Other Links
 
 
CCU - Other
 
CCU - Other
Attachments
 
 
CCU - Specification Sheet
Brochures
 
 
CCU - Brochure
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
Die Cast Zinc Alloy
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Silver
Finish
Zinc
Descriptions
Description
WP FLIP COVER, 1G, SILVER
Extra Long Description
TB CCU SIN GA. UNIV FLIP LID, SILVE
Features
Single Gang Universal Flip-Lid Weatherproof Receptacle Cover, Silver, Die Cast Zinc
Long Description
Universal Flip-Lid Weatherproof Receptacle Cover, 1 Gang, 3.310 in (L) x 1.224 in (W) x 4.750 in (H), Wall or Ceiling Mount, Rectangular, Die Cast Zinc Alloy Material, Silver, Zinc, 0.4700 lb
Product Type
Universal Flip-Lid Weatherproof Receptacle Cover
Short Description
Universal Flip-Lid Weatherproof Receptacle Cover, 1 Gang, Die Cast Zinc Alloy, Silver
Special Features
Included adapter plates offer 12 installation options with 1-gang cover and 25 installation options with 2-gang cover
Additional Information
Dimensions
3.310 in (L) x 1.224 in (W) x 4.750 in (H)
For Use With
Wet Locations
Knockouts
0
Made In USA
yes
Mounting Type
Wall Mount;Ceiling Mount
Package Quantity
1 CT;50 Pk
Standards Met
UL Listed E28688
Manufacturer Information
Brand
Red Dot
Manufacturers Part Number
CCU
GTIN
00042269004276
UPC
042269004276
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Universal Flip-Lid Weatherproof Covers
Packaging
Weight
0.4700 lb
Weight per each
0.47
Carton
50
Uses, Certifications, and Standards
Application
Suitable for use in Wet Locations
Standard
UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 89

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CCU.
Jump To:

Cross Referenced

These items are similar to CCU but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1C-TS Orbit Industries 00835243005594
1C-U Orbit Industries 00835243008489
MX1050S Raco 00092326110655
CCU Thomas & Betts 00042269004276
WC1V12 Topaz 00751338865310

* All prices subject to change.

Begin Live Chat