B620K - 4"NM Clngbox&Adjhngr

Carlon

  • $4.69 (Each)
  • $4.69 (Each)

  • $351.39 (Per 75)

  • $468.52 (Per 100)

In-Stock: 1 available locally (Mansfield, TX) ( change location)
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
B620K
Manufacturer
Carlon
Manufacturer's Part Number
B620K
Description
4"NM Clngbox&Adjhngr
Ceiling Box, Polycarbonate Material, Blue, 20 Cu.In Capacity, Round, Adjustable Bar Hanger, 2-1/4 In Height, 4 In Diameter, 68.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
034481100850 / 00034481100850
Weight per unit
0.685 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.69 (Each)
Carton
$351.39 (Per 75)
Stock Availability
Mansfield
1 (Check another store)
DFW RDC
0
All Stores
8,888
Resources
Images
 
 
B620K - Small Image
 
B620K - Large Image
 
B620K - Large Image
Other Links
 
 
B620K - Other
Attachments
 
 
B620K - Specification Sheet
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
Polycarbonate
Shape
Round
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Diameter
4 in;101.6 mm
Height
2-1/4 in
Descriptions
Description
4"NM CLNGBOX&ADJHNGR
Extra Long Description
TB B620K RND CEIL-BX 20CU DIA4IN PC
Features
Round Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means 14.38 Inches - 22.50 Inches Adjustable Bar Hanger
Long Description
Ceiling Box, Polycarbonate Material, Blue, 20 cu.in Capacity, Round, Adjustable Bar Hanger, 2-1/4 in Height, 4 in Diameter, 68.5 lb/100
Product Type
Ceiling Box
Short Description
Ceiling Box, Polycarbonate, Blue, 20 cu.in
Additional Information
Knockouts
0
Made In USA
yes
Mounting Type
Adjustable Bar Hanger
Package Quantity
75 CT
Standards Met
UL E11461 Listed
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B620K
Sub Brand
Carlon(R)
GTIN
00034481100850
UPC
034481100850
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Boxes
Packaging
Weight
68.5 lb/100
Weight per each
0.685
Carton
75
Uses, Certifications, and Standards
Application
Suitable for Fixture Support Up to 50 Lbs
Capacity
20 cu.in
Mounting
ADJUSTABLE BAR HANGER
Standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,888

Location search:
These alternate items can be purchased instead of B620K.
Jump To:

Similar Items

Similar items are close alternatives to B620K, though they may not be 100% alike.

Cross Referenced

These items are similar to B620K but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PC234-BH Allied Moulded Products 00085339980322
EZ20CH Cantex 00088700020016
S120HAC Legrand Pass & Seymour 00785007206937
B620K Thomas & Betts 00034481100850
BH525H Thomas & Betts 00034481173441
N-423-C-95-V Thomas & Betts 00785991017762
9350-UBK AFC Cable Systems n/a
TP16122 Eaton Crouse-Hinds 00786189161229
7826 Raco n/a
4R-20-BH Thomas & Betts n/a
N-423-C-95 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat