B122AUPC - 1G PVC Blue Nailbox 22cuin

Carlon

  • $0.94 (Each)
  • $0.94 (Each)

  • $94.45 (Per 100)

In-Stock: 7 available locally (Pineville, LA) ( change location)
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
B122AUPC
Manufacturer
Carlon
Manufacturer's Part Number
B122A-UPC
Description
1G PVC Blue Nailbox 22cuin
Nail-On Zip Box, PVC Material, Blue, 22 Cu.In Capacity, 1 Gang, Rectangular, 3.76 In Length, 2.26 In Width, 3.45 In Height, 21.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
034481091332 / 5415022433630 / 00034481091332
Weight per unit
0.215 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.94 (Each)
Carton
$94.45 (Per 100)
Stock Availability
Pineville
7 (Check another store)
Alexandria
580
All Stores
128,308
Resources
Images
 
 
B122AUPC - Small Image
 
B122AUPC - Large Image
 
B122AUPC - Large Image
Specifications Sheets
 
 
B122AUPC - Specification Sheet
Other Links
 
 
B122AUPC - Other
Attachments
 
 
B122AUPC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Height
3.45 in;87.7 mm
Length
3.76 in;95.4 mm
Width
2.26 in;57.3 mm
Descriptions
Description
1G PVC BLUE NAILBOX 22CUIN
Extra Long Description
TB B122A-UPC 22 CU.IN. S/G ZIPBOX W
Features
One-Gang Nail-On New Work Outlet Box, Volume 22 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 3-1/2 Inches, Color Blue, Material PVC, Mounting Means Nails
Long Description
Nail-On Zip Box, PVC Material, Blue, 22 cu.in Capacity, 1 Gang, Rectangular, 3.76 in Length, 2.26 in Width, 3.45 in Height, 21.5 lb/100
Product Type
Nail-On Zip Box
Short Description
Nail-On Zip Box, PVC, Blue, 22 cu.in
Special Features
Easier Installation;Greater Performance and Lower Installation Cost
Additional Information
Knockouts
true
Made In USA
yes
Mounting Type
Nail Mount
Package Quantity
100 CT
Standards Met
UL E11461 Listed
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B122A-UPC
Sub Brand
Carlon(R)
GTIN
00034481091332
UPC
034481091332
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight
21.5 lb/100
Weight per each
0.215
Carton
100
Uses, Certifications, and Standards
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
Capacity
22 cu.in
Energy Star
yes
Standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 128,308

Location search:
These alternate items can be purchased instead of B122AUPC.
Jump To:

Similar Items

Similar items are close alternatives to B122AUPC, though they may not be 100% alike.

Cross Referenced

These items are similar to B122AUPC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7873RAC Raco 00050169978733
B122A-UPC Thomas & Betts 00034481091332

* All prices subject to change.

Begin Live Chat