AB24138EG - 3/8" Square Electro Galv Washer

Superstrut

  • $5.89 (Each)
  • $5.89 (Each)

  • $589.26 (Per 100)

In-Stock: 25 available locally (Cabot, AR) ( change location)
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
AB24138EG
Manufacturer
Superstrut
Manufacturer's Part Number
AB241 3/8EG
Description
3/8" Square Electro Galv Washer
Square Washer, Steel, Silver Galvanized/Electro-Galvanized, Silver, 1.5 In Width, 3/16 In Thickness, 3/8 In Size, 1 Hole, 16.63 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31161812 - Square washers
UPC/GTIN
616013011171 / 00616013011171
Weight per unit
0.166 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.89 (Each)
Carton
$589.26 (Per 100)
Stock Availability
Cabot
25 (Check another store)
Little Rock
1,003
All Stores
17,125
Resources
Images
 
 
AB24138EG - Small Image
 
AB24138EG - Large Image
 
AB24138EG - Large Image
 
AB24138EG - Large Image
 
AB24138EG - Large Image
360 Images
 
 
AB24138EG - 360 Image
Other Links
 
 
AB24138EG - Other
 
AB24138EG - Other
Attachments
 
 
AB24138EG - Specification Sheet
Brochures
 
 
AB24138EG - Brochure
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
Steel
Material, Color, and Finish
Color
Silver
Finish
Silver Galvanized/Electro-Galvanized
Dimensions and Weight
Size
3/8 in
Thickness
3/16
Width
1.5 in
Descriptions
Description
3/8" SQUARE ELECTRO GALV WASHER
Extra Long Description
ABB AB241 3/8EG SQ WSHR 1.5x1.5IN S
Features
Washer, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 3/8 Inch, Thickness 3/16 Inch, Electro-Galvanized Steel
Long Description
Square Washer, Steel, Silver Galvanized/Electro-Galvanized, Silver, 1.5 in Width, 3/16 in Thickness, 3/8 in Size, 1 hole, 16.63 lb/100
Product Type
Square Washer
Short Description
Square Washer, Steel, Silver Galvanized/Electro-Galvanized, 3/8 in
Special Features
Redesigned to Custom Fit Both 1-1/2 In. and 1-5/8 In. Channels
Additional Information
Made In USA
yes
Number Of Holes
1
Package Quantity
100 CT
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB241 3/8EG
Sub Brand
Kindorf(R)
GTIN
00616013011171
UPC
616013011171
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight
16.63 lb/100
Weight per each
0.166
Carton
100
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17,125

Location search:
These alternate items can be purchased instead of AB24138EG.
Jump To:

Similar Items

Similar items are close alternatives to AB24138EG, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat