72171341 - 4-11/16SQ, 2-1/8D, 3/4" & 1" Ko

Steel City

  • $9.93 (Each)
  • $9.93 (Each)

  • $198.64 (Per 20)

  • $993.18 (Per 100)

In-Stock: 1 available locally (N Little Rock, AR) ( change location)
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
72171341
Manufacturer
Steel City
Manufacturer's Part Number
72171 3/4 1
Description
4-11/16SQ, 2-1/8D, 3/4" & 1" Ko
Outlet Box, Pre-Galvanized, Silver, 42 Cu.In Capacity, Square, Knockout Cable Entry, 1 In (Side);3/4 In (Side);1 In (End);3/4 In (End);1/2 In (Bottom);3/4 In (Bottom);1 In (Bottom) Knockout Size, 16 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4-11/16 In Length, 4-11/16 In Width, 2-1/8 Height, 112.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
785991182903 / 5415022443530 / 00785991182903
Weight per unit
1.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.93 (Each)
Carton
$198.64 (Per 20)
Stock Availability
N Little Rock
1 (Check another store)
Little Rock
30
All Stores
479
Resources
Images
 
 
72171341 - Small Image
 
72171341 - Large Image
 
72171341 - Large Image
Other Links
 
 
72171341 - Other
Attachments
 
 
72171341 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Color
Silver
Finish
Pre-Galvanized
Dimensions and Weight
Depth
2-1/8
Height
2-1/8;53.975 mm
Length
4-11/16 in;119.063 mm
Width
4-11/16 in;119.063 mm
Descriptions
Description
4-11/16SQ, 2-1/8D, 3/4" & 1" KO
Extra Long Description
ABB 72171 3/4 1 4-11/16-SQ BX,STL,4
Features
Square Box, 42 Cubic Inches, 4-11/16 Inches Square x 2-1/8 Inches Deep, 3/4 Inch, and 1 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, For use with Conduit
Long Description
Outlet Box, Pre-Galvanized, Silver, 42 cu.in Capacity, Square, Knockout Cable Entry, 1 in (Side);3/4 in (Side);1 in (End);3/4 in (End);1/2 in (Bottom);3/4 in (Bottom);1 in (Bottom) Knockout Size, 16 Knockouts, Wall or Ceiling Mount, 1 outlet, 4-11/16 in Length, 4-11/16 in Width, 2-1/8 Height, 112.5 lb/100
Product Type
Outlet Box
Short Description
4-11/16 Square Outlet Box, Silver, 2-1/8" D, 3/4 and 1" KO
Special Features
Made of Steel, Welded Construction
Additional Information
Cable Entry Type
Knockout
For Use With
Conduit
Knockout Size
1 in (Side);3/4 in (Side);1 in (End);3/4 in (End);1/2 in (Bottom);3/4 in (Bottom);1 in (Bottom)
Knockouts
16
Made In USA
yes
Mounting Type
Wall Mount;Ceiling Mount
Number Of Knockouts
16
Number Of Outlet
1
Number Of Outlets
1
Package Quantity
20 CT
Standards Met
UL Listed E2969
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
72171 3/4 1
Sub Brand
Steel City(R)
GTIN
00785991182903
UPC
785991182903
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight
112.5 lb/100
Weight per each
1.125
Carton
20
Uses, Certifications, and Standards
Application
Conduit
Capacity
42 cu.in
Standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 72171341.
Jump To:

Similar Items

Similar items are close alternatives to 72171341, though they may not be 100% alike.

Cross Referenced

These items are similar to 72171341 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SJD341 Appleton Electric 00687855751907
TP-554 Eaton B-Line n/a
TP558 Eaton Crouse-Hinds 00786189105582
72171-3/4-1 Garvin Industries n/a
265 Raco 00050169902653
258 Raco 00050169002582
5SDW341 Thomas & Betts n/a
72171341 Thomas & Betts 00785991182903

* All prices subject to change.

Begin Live Chat