721711234E - 4-11/16SQ, 2-1/8D, 1/2" & 3/4" Ko

Steel City

  • $7.21 (Each)
  • $7.21 (Each)

  • $144.28 (Per 20)

  • $721.41 (Per 100)

In-Stock: 44 available locally (Bossier City, LA) ( change location)
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
721711234E
Manufacturer
Steel City
Manufacturer's Part Number
72171 1/2 3/4 E
Description
4-11/16SQ, 2-1/8D, 1/2" & 3/4" Ko
Outlet Box, Pre-Galvanized, Silver, 42 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Side);3/4 In (Side);1/2 In (End);3/4 In (End);1/2 In (Bottom);3/4 In (Bottom) Knockout Size, 16 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4-11/16 In Length, 4-11/16 In Width, 2-1/8 Height, 112 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
785991182811 / 00785991182811
Weight per unit
1.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.21 (Each)
Carton
$144.28 (Per 20)
Stock Availability
Bossier City
44 (Check another store)
All Stores
2,535
Resources
360 Images
 
 
721711234E - 360 Image
Images
 
 
721711234E - Small Image
 
721711234E - Large Image
 
721711234E - Large Image
 
721711234E - Large Image
 
721711234E - Large Image
 
721711234E - Large Image
Other Links
 
 
721711234E - Other
Attachments
 
 
721711234E - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Color
Silver
Finish
Pre-Galvanized
Dimensions and Weight
Height
2-1/8;53.975 mm
Length
4-11/16 in;119.063 mm
Size
4-11/16 Inches Height x 4-11/16 Inches Width x 2-1/8 Inches depth
Width
4-11/16 in;119.063 mm
Descriptions
Description
4-11/16SQ, 2-1/8D, 1/2" & 3/4" KO
Extra Long Description
TB 72171 1/2 3/4 E SQ BOX 42CU 1/2
Features
Square Box, 42 Cubic Inches, 4-11/16 Inches Square x 2-1/8 Inches Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, Suitable for use without a Bonding Jumper in Circuits Above or Below 250 Volts
Long Description
Outlet Box, Pre-Galvanized, Silver, 42 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Side);3/4 in (Side);1/2 in (End);3/4 in (End);1/2 in (Bottom);3/4 in (Bottom) Knockout Size, 16 Knockouts, Wall or Ceiling Mount, 1 outlet, 4-11/16 in Length, 4-11/16 in Width, 2-1/8 Height, 112 lb/100
Product Type
Outlet Box
Short Description
4-11/16 Square Outlet Box, Silver, 2-1/8" D, 3/4 and 1" KO
Special Features
Made of Steel, Welded Construction
Additional Information
Cable Entry Type
Knockout
For Use With
Conduit
Knockout Size
1/2 in (Side);3/4 in (Side);1/2 in (End);3/4 in (End);1/2 in (Bottom);3/4 in (Bottom)
Knockouts
16
Made In USA
yes
Mounting Type
Wall Mount;Ceiling Mount
Number Of Knockouts
16
Number Of Outlet
1
Number Of Outlets
1
Package Quantity
20 CT
Standards Met
UL Listed E2969
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
72171 1/2 3/4 E
Sub Brand
Steel City(R)
GTIN
00785991182811
UPC
785991182811
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight
112 lb/100
Weight per each
1.12
Carton
20
Uses, Certifications, and Standards
Application
Conduit
Capacity
42 cu.in
Standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat