70334EG - 3/4" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap

Superstrut

  • $4.24 (Each)
  • $4.24 (Each)

  • $424.40 (Per 100)

In-Stock: 392 available locally (Prosper, TX) ( change location)
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
70334EG
Manufacturer
Superstrut
Manufacturer's Part Number
703 3/4 EG
Description
3/4" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thickness, 3/4 In Size, 550 LB Capacity, 12.5 LB/100
Slang Terms
Strut Strap
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31162906 - Hose or pipe clamps
UPC/GTIN
616013143636 / 00616013143636
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.24 (Each)
Carton
$424.40 (Per 100)
Stock Availability
Prosper
392 (Check another store)
DFW RDC
2,565
All Stores
41,617
Resources
Images
 
 
70334EG - Small Image
 
70334EG - Large Image
Other Links
 
 
70334EG - Other
Attachments
 
 
70334EG - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Silver
Finish
Silver Galvanized/Electro-Galvanized
Dimensions and Weight
Size
3/4 in
Thickness
14 ga
Descriptions
Description
3/4" UNV-EMT, IMC, & RIGID-ELECTRO GAL STRUT STRAP
Extra Long Description
ABB 703 3/4 EG EG UNIVERSAL CLAMP S
Features
Clamp, Universal, 14 Gauge, Size 3/4 Inch, Pipe Outer Diameter .932 Inches - 1.050 Inches, Electro-Galvanized Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Long Description
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 ga Thickness, 3/4 in Size, 550 lb Capacity, 12.5 lb/100
Product Type
Universal Clamp
Short Description
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, 3/4 in
Special Features
Bolt head is combination slot and hex head for flexibility of attachment
Also Known As...
Strut Strap
Additional Information
For Use With
Cable Tray
Made In USA
yes
Number Of Holes
0
Package Quantity
100 CT
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
703 3/4 EG
Sub Brand
Superstrut(R)
GTIN
00616013143636
UPC
616013143636
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight
12.5 lb/100
Weight per each
0.125
Carton
100
Uses, Certifications, and Standards
Application
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
Capacity
550 lb
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 41,617

Location search:
These alternate items can be purchased instead of 70334EG.
Jump To:

Similar Items

Similar items are close alternatives to 70334EG, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat