703112EG - 1-1/2" Unv-Emt, Imc, & Rig-Electro Gal Strut Strap

Superstrut

  • $7.15 (Each)
  • $7.15 (Each)

  • $357.66 (Per 50)

  • $715.31 (Per 100)

In-Stock: 76 available locally (Marshall, TX) ( change location)
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
703112EG
Manufacturer
Superstrut
Manufacturer's Part Number
703 1 1/2 EG
Description
1-1/2" Unv-Emt, Imc, & Rig-Electro Gal Strut Strap
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thickness, 1-1/2 In Size, 800 LB Capacity, 27.5 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31162906 - Hose or pipe clamps
UPC/GTIN
616013140963 / 00616013140963
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.15 (Each)
Carton
$357.66 (Per 50)
Stock Availability
Marshall
76 (Check another store)
Longview
1,067
All Stores
10,583
Resources
Images
 
 
703112EG - Small Image
 
703112EG - Large Image
Other Links
 
 
703112EG - Other
Attachments
 
 
703112EG - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Silver
Finish
Silver Galvanized/Electro-Galvanized
Dimensions and Weight
Size
1-1/2 in
Thickness
14 ga
Descriptions
Description
1-1/2" UNV-EMT, IMC, & RIG-ELECTRO GAL STRUT STRAP
Extra Long Description
ABB 703 1 1/2 EG UNIV CLP 14GA SZ 1
Features
Clamp, Universal, 14 Gauge, Size 1-1/2 Inch, Pipe Outer Diameter 1.738 Inches - 1.900 Inches, Electro-Galvanized Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Long Description
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 ga Thickness, 1-1/2 in Size, 800 lb Capacity, 27.5 lb/100
Product Type
Universal Clamp
Short Description
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, 1-1/2 in
Special Features
Bolt head is combination slot and hex head for flexibility of attachment
Additional Information
For Use With
Cable Tray
Made In USA
yes
Number Of Holes
0
Package Quantity
50 CT
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
703 1 1/2 EG
Sub Brand
Superstrut(R)
GTIN
00616013140963
UPC
616013140963
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight
27.5 lb/100
Weight per each
0.275
Carton
50
Uses, Certifications, and Standards
Application
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
Capacity
800 lb
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,583

Location search:
These alternate items can be purchased instead of 703112EG.
Jump To:

Similar Items

Similar items are close alternatives to 703112EG, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat