7026EG - 6" Rigid Electro Galv Strut Strap

Superstrut

  • $48.75 (Each)
  • $48.75 (Each)

  • $1,218.74 (Per 25)

  • $4,874.98 (Per 100)

In-Stock: 36 available locally (Tyler, TX) ( change location)
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
7026EG
Manufacturer
Superstrut
Manufacturer's Part Number
702 6EG
Description
6" Rigid Electro Galv Strut Strap
Strap, 11 Gauge, Size 6 Inch, Outer Diameter Size 6.625 Inches, Electro-Galvanized Steel, For Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
Slang Terms
Strut Strap
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31151901 - Metal straps
UPC/GTIN
616013014806 / 00616013014806
Weight per unit
0.875 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.75 (Each)
Carton
$1,218.74 (Per 25)
Stock Availability
Tyler
36 (Check another store)
All Stores
151
Resources
Images
 
 
7026EG - Small Image
 
7026EG - Large Image
 
7026EG - Large Image
Other Links
 
 
7026EG - Other
Attachments
 
 
7026EG - Specification Sheet
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
Steel
Dimensions and Weight
Size
6 Inches
Descriptions
Description
6" RIGID ELECTRO GALV STRUT STRAP
Extra Long Description
ABB 702 6EG RGD COND CLP 6IN 11GA E
Long Description
Strap, 11 Gauge, Size 6 Inch, Outer Diameter Size 6.625 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Product Type
RGD Cond CLP 6IN 11GA Eg Steel
Special Features
Bolt head is combination slot and hex head for flexibility of attachment
Also Known As...
Strut Strap
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
702 6EG
GTIN
00616013014806
UPC
616013014806
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
0.875
Carton
25
Uses, Certifications, and Standards
Application
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 151

Location search:
These alternate items can be purchased instead of 7026EG.
Jump To:

Similar Items

Similar items are close alternatives to 7026EG, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat