68P - PVC Round Floor Box

Steel City

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 8)

In-Stock: 6 available locally (Springdale, AR) ( change location)
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
68P
Manufacturer
Steel City
Manufacturer's Part Number
68 P
Description
PVC Round Floor Box
Flush Service Floor Box, PVC Material, 1.88 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
785991600230 / 00785991600230
Weight per unit
1.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Springdale
6 (Check another store)
All Stores
237
Resources
Images
 
 
68P - Small Image
 
68P - Large Image
 
68P - Large Image
 
68P - Large Image
 
68P - Large Image
 
68P - Large Image
Specifications Sheets
 
 
68P - Specification Sheet
360 Images
 
 
68P - 360 Image
Other Links
 
 
68P - Other
 
68P - Other
Attachments
 
 
68P - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Description
PVC ROUND FLOOR BOX
Extra Long Description
TB 68 P FLOOR BOX,NON-METALLIC,FLUS
Features
The 68-P floor box provides flush service for power or communications and data. The non-metallic floor box is used in concrete floors and is suitable for carpet, tile or wood applications.
Long Description
Flush Service Floor Box, PVC Material, 1.88 lb/EA
Product Type
Flush Service Floor Box
Short Description
Flush Service Floor Box, PVC
Special Features
Non-Corrosive
Additional Information
For Use With
Power or Communications and Data
Knockouts
0
Made In USA
yes
Package Quantity
8 PK;1 CT
Standards Met
UL E11461
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
68 P
GTIN
00785991600230
UPC
785991600230
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Flush Service
Packaging
Weight
1.88 lb/EA
Weight per each
1.88
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Provide flush service for power or communications and data
Standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 237

Location search:
These alternate items can be purchased instead of 68P.
Jump To:

Similar Items

Similar items are close alternatives to 68P, though they may not be 100% alike.

Cross Referenced

These items are similar to 68P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133760 Cantex 00088700569270
PFB1 Hubbell Wiring Device-Kellems 00783585342757
61630500 JM Eagle 00098179204619
FB Lew Electric Fittings 00784149211830
68-P Thomas & Betts 00785991600230
E971FB Thomas & Betts 00034481067061
881, 882C, 884C Legrand Wiremold n/a
CFBS1R4PFB Hubbell Wiring Device-Kellems 00783585544656
FBBOX-GY Leviton 00078477811771

* All prices subject to change.

Begin Live Chat