text.skipToContent text.skipToNavigation

Alternate Catalog No. : 68 P

Catalog No. : 68P

Description:  FLOOR BOX,NON-METALLIC,FLUSH SERVIC

UPC: 785991600230

Made or assembled in Canada.

Flush Service Floor Box, 100 Cubic Inches, Opening Diameter 5-5/32 Inches, Base Diameter 6-3/8 Inches, Depth 6 Inches, 3/4 Inch and 1 Inch Conduit Tapping, Plastic, For Power or Communications/Data
View More View Less
For more info visit:  electrification.us.abb.com
  • Made or assembled in Canada.

Descriptors

Category

Floor boxes

Special Features

High-strength rigid PVC construction, non-corrosive.

Application

Provide flush service for power or communications and data.

Specifications

Material

PVC

Color

Grey

Cubic Capacity

100 cu in

Knockouts

0

Classifications

Brand Name

Steel City

Standard

UL E11461
UL E11461

Compliance and Certifications

RoHS RoHS3 Compliant
REACH REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant

Documents/Support Tools

Instruction Sheet

Click here

Click here

Sales Drawing

Click here