54151CFB - 4X1-1/2D CFB W/CLMPS

Steel City

  • $17.63 (Each)
  • $17.63 (Each)

  • $176.29 (Per 10)

  • $1,762.89 (Per 100)

In-Stock: 508 available locally (Katy, TX) ( change location)
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
54151CFB
Manufacturer
Steel City
Manufacturer's Part Number
54151 CFB
Description
4X1-1/2D CFB W/CLMPS
Fan Support Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Octagon, Knockout Cable Entry, 1/2 In Knockout Size, 3 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 0.50 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
785991170542 / 00785991170542
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.63 (Each)
Carton
$176.29 (Per 10)
Stock Availability
Katy
508 (Check another store)
Houston RDC
0
All Stores
1,318
Resources
Images
 
 
54151CFB - Small Image
 
54151CFB - Large Image
 
54151CFB - Large Image
Other Links
 
 
54151CFB - Other
Attachments
 
 
54151CFB - Specification Sheet
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
Steel
Shape
Octagon
Material, Color, and Finish
Color
Silver
Finish
Pre-Galvanized
Dimensions and Weight
Depth
1/2
Diameter
4 in;101.6 mm
Height
1-1/2 in;38.1 mm
Descriptions
Construction
Drawn
Description
4X1-1/2D CFB W/CLMPS
Extra Long Description
TB 54151 CFB 4 INOCT CEILING FAN BX
Features
Octagon Ceiling Fan Box, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, with Non-Metallic Cable Clamps (C-5), For use with Non-Metallic Sheathed Cable
Long Description
Fan Support Box, Pre-Galvanized, Silver, 15.8 cu.in Capacity, Octagon, Knockout Cable Entry, 1/2 in Knockout Size, 3 Knockouts, Wall or Ceiling Mount, 1 outlet, 1-1/2 in Height, 4 in Diameter, 0.50 lb/EA
Product Type
Fan Support Box
Short Description
Fan Support Box, 15.8 cu. in, Silver
Special Features
Made of Steel. Drawn Construction
Additional Information
Cable Entry Type
Knockout
For Use With
Non-Metallic Sheathed Cable
Knockout Size
1/2 in
Made In USA
yes
Mounting Type
Wall Mount;Ceiling Mount
Number Of Knockouts
3
Number Of Outlet
1
Number Of Outlets
1
Package Quantity
10 CT
Standards Met
UL Listed E2969;CSA Certified 5043
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
54151 CFB
Sub Brand
Steel City(R)
GTIN
00785991170542
UPC
785991170542
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octogonal Boxes
Packaging
Weight
0.50 lb/EA
Weight per each
0.5
Carton
10
Uses, Certifications, and Standards
Application
Conduit;Non-Metallic Sheathed Cable
Capacity
15.8 cu.in
Standard
UL E2969, CSA 5043
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 54151CFB.
Jump To:

Similar Items

Similar items are close alternatives to 54151CFB, though they may not be 100% alike.

Cross Referenced

These items are similar to 54151CFB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EC756BUS AFC Cable Systems n/a
FFS561L Appleton Electric n/a
FBS415 Arlington 00018997752048
TP275 Eaton Crouse-Hinds 00786189102758
54151-FANNB Garvin Industries n/a
FSB Orbit Industries 00835243011342
FFS561L O-Z Gedney 00687855001354
65505 Legrand Pass & Seymour 00085129655058
296-1 Raco 00050169029619
2960US Raco 00050169570562
296 Raco 00050169002964
4-0-LCF Thomas & Betts n/a
54151-CFB Thomas & Betts 00785991170542
4-O-LCF Thomas & Betts n/a
54151-CFB Thomas & Betts Conduit n/a
VQB Unity Manufacturing 00091617107800

* All prices subject to change.

Begin Live Chat