541511234 - 4X1-1/2 Oct BX W/1/2&3/4 Ko

Steel City

  • $4.42 (Each)
  • $4.42 (Each)

  • $220.96 (Per 50)

  • $441.92 (Per 100)

In-Stock: 32 available locally (Athens, TX) ( change location)
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
541511234
Manufacturer
Steel City
Manufacturer's Part Number
54151 1/2 & 3/4
Description
4X1-1/2 Oct BX W/1/2&3/4 Ko
Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Side);1/2 In (End);3/4 In (End);3/4 In (Bottom);1/2 In (Bottom) Knockout Size, 5 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 0.50 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/EAN/GTIN
785991169058 / 5415022284737 / 00785991169058
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.42 (Each)
Carton
$220.96 (Per 50)
Stock Availability
Athens
32 (Check another store)
Tyler
159
All Stores
2,348
Resources
Images
 
 
541511234 - Small Image
 
541511234 - Large Image
 
541511234 - Large Image
Other Links
 
 
541511234 - Other
Attachments
 
 
541511234 - Specification Sheet
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
Steel
Shape
Octagon
Material, Color, and Finish
Color
Silver
Finish
Pre-Galvanized
Dimensions and Weight
Depth
1/2
Diameter
4 in;101.6 mm
Height
1-1/2 in;38.1 mm
Descriptions
Construction
Drawn
Description
4X1-1/2 OCT BX W/1/2&3/4 KO
Extra Long Description
ABB 54151 1/2 & 3/4 4 INCH OCT BX,S
Features
Octagon Box, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Long Description
Octagonal Box, Pre-Galvanized, Silver, 15.8 cu.in Capacity, Knockout Cable Entry, 1/2 in (Side);1/2 in (End);3/4 in (End);3/4 in (Bottom);1/2 in (Bottom) Knockout Size, 5 Knockouts, Wall or Ceiling Mount, 1 outlet, 1-1/2 in Height, 4 in Diameter, 0.50 lb/EA
Product Type
Octagonal Box
Short Description
4X1-1/2" Octagonl Box, Silver, W/1/2 KO, Clamps and Ears
Special Features
Made of Steel. Drawn Construction
Additional Information
Cable Entry Type
Knockout
For Use With
Conduit
Knockout Size
1/2 in (Side);1/2 in (End);3/4 in (End);3/4 in (Bottom);1/2 in (Bottom)
Made In USA
yes
Mounting Type
Wall Mount;Ceiling Mount
Number Of Knockouts
5
Number Of Outlet
1
Number Of Outlets
1
Package Quantity
50 CT
Standards Met
UL Listed E2969
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
54151 1/2 & 3/4
Sub Brand
Steel City(R)
GTIN
00785991169058
UPC
785991169058
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octogonal Boxes
Packaging
Weight
0.50 lb/EA
Weight per each
0.5
Carton
50
Uses, Certifications, and Standards
Application
Conduit
Capacity
15.8 cu.in
Standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 541511234.
Jump To:

Similar Items

Similar items are close alternatives to 541511234, though they may not be 100% alike.

Cross Referenced

These items are similar to 541511234 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP278 Eaton Crouse-Hinds 00786189102789
4O-SPL O-Z Gedney 00687855754755
127 Raco 00050169001271
541511234 Thomas & Betts 00785991169058
4-OW-SPL Thomas & Betts 00781720055036
G4453 Topaz 00751338867123

* All prices subject to change.

Begin Live Chat